Shop All Panel Mount Tachometers
Monarch
Panel tachometer, 0 to 5 VDC Output
Mfr # 6141-113110
Zoro # G2730262
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Instructions
- Input Programmable Pulse Per Revolution
- Resolution up to 0.001 RPM
- Manufacturers Warranty Length 1 yr
- Power Requirement 100 to 240 V AC, 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # 6141-113110
- Zoro # G2730262
- Country of Origin United States
- Category Panel Mount Tachometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Cutout Height | 1 3/4 in |
Manufacturer Warranty Length | 1 yr |
DIN Size | 1/8 |
Cutout Width | 3 9/16 in |
Details
Item | Panel Tachometer |
Includes | Instructions |
Input | Programmable Pulse Per Revolution |
Resolution | up to 0.001 RPM |
Power Requirement | 100 to 240 V AC, 50/60 Hz |
RPM | 5 to 999,990 |
Display | 5 Digit LED |
Accuracy | +/-0.0015% |
RPM Accuracy | 0.001% of Reading |
RPM Resolution | 0.001 RPM |
Number of Digits | 5 |
Digital Display Screen Type | LED |
Minimum RPM | 5 RPM |
Calibration Certificate Type | NIST |
Output Voltage | 5V DC |
Maximum RPM | 999,999 RPM |
Input Voltage | 100V to 240V AC |
Description
Panel Tachometer, Minimum RPM 5 RPM, Maximum RPM 999,999 RPM, RPM Accuracy 0.001 Percent of Reading, RPM Resolution 0.001 RPM, Number of Digits 5, DIN Size 1/8, Cutout Height 1 3/4 in, Cutout Width 3 9/16 in, Output Voltage 5V DC, Calibration Certificate Type NIST, Input Voltage 100V to 240V AC, Digital Display Screen Type LED, Manufacturer Warranty Length 1 yr, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUX Timer 60Min Wht Lux (CP2428-59)
- ASHCROFT Dial Thermometer, BiMetallic, 2-1/2in Stem (30EI60R)
- FLUKE Drywell, Temperature Calibrator (9103-A-156)
- DONALDSON Inlet Hood, Plastic, H002068 (H002068)
- MONARCH Panel tachometer, 4 to 20mADC Output (6141-114110)
- MONARCH Remote Optical Sensor (6180-056)
- MONARCH Sensor, Proximity (6180-013)
- MONARCH Sensor, Magnetic (6180-012)
- MONARCH Rols-w Sensor With Tinned Leads, 3-15V (6180-030)
- MONARCH Rols-p Sensor With Phone Plug (6180-029)
- TRUMETER Electronic Counter, 8 Digits, LCD (6300-2500-0000)
- Monarch Panel Mount Tachometers