Shop All Stroboscope and Tachometer Accessories
Monarch
Padded Pouch, U/W 4YE85, 4YE86 and 4YE87
Mfr # 6180-047
Zoro # G0296055
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PT99, PLT200 and PLT200 KIT
- Length (In.) 7 in
- Width (In.) 2 1/2 in
- Height (In.) 2 3/4 in
- Accessory Type Padded Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # 6180-047
- Zoro # G0296055
- Country of Origin China
- Category Stroboscope and Tachometer Accessories
Dimensions
Length (In.) | 7 in |
Width (In.) | 2 1/2 in |
Height (In.) | 2 3/4 in |
Overall Length | 7 in |
Overall Height | 2 3/4 in |
Overall Width | 2 1/2 in |
Details
Item | Carrying Case |
For Use With | Mfr. No. PT99, PLT200 and PLT200 KIT |
Accessory Type | Padded Pouch |
Product Type | Carrying Case |
Description
Carrying Case, Product Type Carrying Case, Compatible with Manufacturer Model Number CC-10, PLT200 Tachometer, PT99 Tachometer, Overall Height 2 3/4 in, Overall Length 7 in, Overall Width 2 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-500 AC V (12G411)
- HONEYWELL ANALYTICS-VULCAIN Calibration Kit (1309K0002)
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (Fluke-87-V)
- AEMC INSTRUMENTS Earth Ground Tester, 128 Hz, 42VAC (4620)
- MONARCH USB Interface Cable and Software (6180-031)
- MONARCH Monarch Contact Wheel (6580-011)
- MONARCH Standard Lithium Ion Battery, 10" H (6281-010)
- MONARCH Latching Carrying Case (6280-040)
- MONARCH Remote Contact Assembly (6180-074)
- MONARCH 25 Ft Extension For Sensor Ros-P (6180-028)
- MONARCH Vbx Vibration Strobe Kit 115/230V (6220-033)
- Monarch Stroboscope and Tachometer Accessories