Shop All Rags & Towels
Monarch
Optimal White T-Shirt Wipers - New - 5lb Box
Mfr # N-WPK-5
Zoro # G606171712
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material T-Shirt Material
- Size 14x14 to 20x20
- Color White
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # N-WPK-5
- Zoro # G606171712
- UPC # 764950004289
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 14x14 to 20x20 |
Details
Material | T-Shirt Material |
Item | New Knit Rags |
Color | White |
Weight | 5 |
Description
New, optically bright white knit. This is our basic smooth white knit good for all general applications. Very low lint.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 1100 ml Foam Hand Soap Cartridge, 4 PK (2147027)
- RJ8 1 Quart Mint Scent Restroom Cleaner (711003)
- QUICKIE Sponge Mop Head, Screw On Connection, Yellow, 582MB (582MB)
- MIDWEST RAKE Speed Squeegee, 24" L, 3/16" Notch, Rubber (47152)
- MONARCH Knit Wipers - White - New - 50lb Box (N-WPKSM-50)
- MONARCH Sheet Reclaimed Rags - White - 50 lb Box (R1-W39-50)
- MONARCH ECO-Terry Wipers - White 50 lb bag (N-W500-50)
- MONARCH Shop Towel Size Terry Wipers - WHITE 5 lb bag (N-W68-5BG)
- MONARCH French Terry Wipers White One Side Terry and One Side Smooth Rags 25 lb box (N-W51W-25)
- MONARCH Huck Towels - 16 x 26 - Hunter green 12 Pack, 12PK (ABSBNT-HGRN)
- BUFFALO White Turkish Toweling No. 50 Box (10595)
- Monarch Rags & Towels