Shop All Rags & Towels
Monarch
Optimal White T-Shirt Wipers - New - 10lb Box
Mfr # N-WPK-10
Zoro # G506171591
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material White
- Size 14x14 to 20x20
- Color White
- Weight 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # N-WPK-10
- Zoro # G506171591
- UPC # 764950200346
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 14x14 to 20x20 |
Details
Material | White |
Item | New Knit Rags |
Color | White |
Weight | 10 |
Description
New, optically bright white knit. This is our basic smooth white knit good for all general applications. Very low lint.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH 9-5/8" SPID Brush, Stainless Steel, Shank Handle (71410)
- F MATIC OmniGuard Kit 2, Boxed Includes Glove, 24PK (FM02-30K-2)
- CHASE Metered Air Freshener Fresh Asst, PK12 (438-5320)
- DUSTLESS TECHNOLOGIES Universal Wet/Dry Vac HEP, 12-18 gal, PK2 (D1351)
- MONARCH Bag of 50 Cotton Huck Towels - Blue - 14 x 24, 50PK (BT50)
- MONARCH T-Shirt Cleaning Rags - White - New - 5 lb Bag (N2-W43-5BG)
- MONARCH T-Shirt Reclaimed Rags - Colored - 5 lb Box (R-C45-5)
- MONARCH Terry Polishing Hand Towel Navy , 12PK (N030-N1627-4)
- MONARCH Bath Towel Size Terry Wipers - WHITE25 lb box (N-W50FB-25)
- MONARCH Bar Mop Clean Up Terry Wipers - White50 lb bag (N-W69-50BG)
- RUBBERMAID COMMERCIAL HYGEN Microfiber Cleaning Cloths, 16 x 16, Blue, PK12 (FGQ62000BL00)
- Monarch Rags & Towels