Shop All Permanent Markers
This Product is Discontinued
Monarch
One-Line, PricemarkerLabel, PK2500 (Discontinued)
Mfr # 925074
Zoro # G6246908
This Product is Discontinued
Key Features
- Color White
- Tip Size 0.44 x 0.88
- Product Type One-Line,PricemarkerLabel,PK2500
- Weight 0.251 lbs
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # 925074
- Zoro # G6246908
- UPC # 028028674768
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | 0.44 x 0.88 |
Details
Item | Pricemarker Label |
Color | White |
Product Type | One-Line,PricemarkerLabel,PK2500 |
Weight | 0.251 lbs |
Material | Paper |
For Use With | Monarch 1131 |
Machine Compatibility | Pricemarkers |
Rolls Per Unit | 1 |
Shape | Rectangular |
Adhesive | Self-Adhesive |
Description
Pricemarker Label, Markers Brand MONARCH, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.