Shop All Stroboscope and Tachometer Accessories
Monarch
Nova Strobe Dax-115
Mfr # 6203-010
Zoro # G0633355
product price: $597.99
/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes NIST Calibration
- Accessory Type Nova Strobe Dax-115
- Overall Width 3 11/16 in
- Overall Length 9 in
- Features Flash Rate may be Displayed in Flashes per Minute (FPM) or Flashes per Second (Hz), Flash Rates from 30 to 20,000 Flashes per Minute, Adjustable in 0.1 Step Increments, Allow for Daisy Chaining of Multiple Strobes, Internal Phase-Shifting allows the Target to be Jogged Clockwise or Counterclockwise in 5 deg Increments, Last Measurement Memory, Store and Recall upto 6-User Selectable Values, Tachometer Mode Allows Accurate Speed Measurement up to 2,50,000 RPM, Times 2 (x2) and Divide by 2 (divided2) Pushbuttons Allow Checking for Actual RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # 6203-010
- Zoro # G0633355
- Country of Origin United States
- Category Stroboscope and Tachometer Accessories
Dimensions
Overall Width | 3 11/16 in |
Overall Length | 9 in |
Overall Height | 3 9/16 in |
Details
Item | Nova Strobe Dax-115 |
Includes | NIST Calibration |
Accessory Type | Nova Strobe Dax-115 |
Features | Flash Rate may be Displayed in Flashes per Minute (FPM) or Flashes per Second (Hz), Flash Rates from 30 to 20,000 Flashes per Minute, Adjustable in 0.1 Step Increments, Allow for Daisy Chaining of Multiple Strobes, Internal Phase-Shifting allows the Target to be Jogged Clockwise or Counterclockwise in 5 deg Increments, Last Measurement Memory, Store and Recall upto 6-User Selectable Values, Tachometer Mode Allows Accurate Speed Measurement up to 2,50,000 RPM, Times 2 (x2) and Divide by 2 (divided2) Pushbuttons Allow Checking for Actual RPM |
Product Type | Portable AC-Powered Stroboscope |
Description
Nova Strobe Dax-115, Product Type Portable AC-Powered Stroboscope, Overall Height 3 9/16 in, Overall Length 9 in, Overall Width 3 11/16 in, Includes NIST Calibration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 5000 psi, (G17M0242CD5000#)
- KLEIN TOOLS Dual Range Non-Contact Voltage Tester 12 - 1000V AC (NCVT2P)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 04 In (668-19)
- FLIR Infrared Camera, 2.4 in TFT Color LCD, -13 Degrees to 716 Degrees F (TG267)
- MONARCH Lamp, Stroboscope (6280-030)
- MONARCH Vbx Vibration Strobe Kit 115/230V (6220-033)
- MONARCH Reflective Tape - Waterproof (6180-079)
- MONARCH Laser Module, 10" H, For Mfr. No. 6241-010 (6281-020)
- MONARCH 25 Ft Extension For Sensor Ros-P (6180-028)
- MONARCH Remote Contact Assembly (6180-074)
- SHIMPO Circumference Wheel, 6 In (FPM-6)
- Monarch Stroboscope and Tachometer Accessories