Monarch I 2155 36 in. L-shaped Corner Metal Frame Console Table; Dark Taupe Wood-look & Black
Mfr # I 2155
Zoro # G703850985
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # I 2155
- Zoro # G703850985
- UPC # 680796054502
- Country of Origin China
- Category Accent Furniture and Storage
Description
This corner console table offers a sleek, modern alternative to standard corner etageres and tables. While tall, narrow corner units maximize vertical space, this accent table optimizes the horizontal space available in a corner. Its L-shaped design takes up less room than triangular-shaped corner tables, making it an ideal choice for living rooms with limited space. Tabletop panels in a dark taupe wood-look laminate provide ample surfaces for displaying decorative objects. The slim metal frame in a contrasting black finish offers stability and has an open, airy design.
Features- Console table with a unique L-shaped design intended for placement in the corner of a living room
- Slender yet sturdy black metal frame provides support
- Color: Dark Taupe Wood-look
- Finish: Black
- Material: Particle Board & Metal
- Style: Contemporary & Modern
- Length: 36"
- Weight: 23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Plastic Folding Table, 8 Ft. x 30" Banquet (PFT2-3096)
- PURELL Gojo FMX-12 1250 ml Wall Mount Foam Soap Dispenser (5150-06)
- TRADEMARK FINE ART Julia Purinton 'Waves Ii Muted' Canvas Art, 16x32 (WAP04697-C1632GG)
- OFFICE STAR Conference Chair, Leather, 19-1/2" to 24" Height, Adjustable Arms, Black (9333E)
- VINTIQUEWISE Decorative Vintage Wood Treasure box - Wooden Trunk Chest with Handle (QI003004.SO)
- ALATERRE FURNITURE Shaker Cottage Coat Hooks with Tray Shelf, Espresso (ASCA09P0)
- VINTIQUEWISE Natural Wooden Style Trunk with Handles, Large (QI004014.L)
- FABULAXE Modern Display Wooden Console Bar with Tiered Open Shelves, Mini Bar with Wine Storage, White (QI004485.WT)
- VINTIQUEWISE Large Wooden Pirate Lockable Trunk with Lion Rings (QI003038L)
- MANHATTAN COMFORT Avesta 2-Piece Double Side Table in White, Stamp, Yellow (2-7AMC132)
- REGENCY Storage > Storage Cubes > Niche Cubo Storage Cubes, Truffle, Wood (PC4PKTF)
- Monarch Accent Furniture and Storage