Shop All Bath Towels
Monarch
Microfiber Salon Towels ( 24 Pack), 24PK
Mfr # M915109BK
Zoro # G406171714
original price:
$51.99
5% off
new price: $49.19
/pk 24, $2.05/ea
$49.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Microfiber
- Width 27
- Length 16
- Color Black
- Weight 4.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # M915109BK
- Zoro # G406171714
- UPC # 764950005675
- Country of Origin China
- Category Bath Towels
Dimensions
Width | 27 |
Length | 16 |
Details
Item | Salon Towel |
Material | Microfiber |
Color | Black |
Weight | 4.56 |
Description
SALON TOWEL QUALITY: Monarch Brands bleach resistant salon towels are made from premium Microfiber. These professional bleach safe salon towels are soft and absorbent.
SALON TOWEL SUPERIOR DYEING: We use a superior dyeing process to make our salon towels bleach safe. Our hair salon towels can be washed at maximum temperature (212°F) without losing color and have a high degree of color and wash fastness.
MULTI-PURPOSE SPA TOWELS: The bleachsafe and bleachproof towels can be used as cosmetology towels, hairstylist towels, salon hand towels, nail salon towels, spa towels, tanning salon towels, shampoo towels, pedicure towels, spa hand towels etc. These color safe towels also make great barber towels for shaving and barbershop towels!
THERE'S NO SALON TOWEL BETTER: Nobody beats our salon towels for hair stylists. Unlike many salon towels on the market, our salon towels are bleach safe. We offer two put-ups - 24 pack and a 192 bulk case pack.
SALON TOWEL CARE INSTRUCTIONS: Our bleach proof salon towels have been designed to minimize the impact of bleach and other salon chemicals. Machine wash with like colors. Tumble dry low, and do not iron. Bleach Safe Hand towels can hold up to multiple washes without thinning out or unraveling.
SALON TOWEL SUPERIOR DYEING: We use a superior dyeing process to make our salon towels bleach safe. Our hair salon towels can be washed at maximum temperature (212°F) without losing color and have a high degree of color and wash fastness.
MULTI-PURPOSE SPA TOWELS: The bleachsafe and bleachproof towels can be used as cosmetology towels, hairstylist towels, salon hand towels, nail salon towels, spa towels, tanning salon towels, shampoo towels, pedicure towels, spa hand towels etc. These color safe towels also make great barber towels for shaving and barbershop towels!
THERE'S NO SALON TOWEL BETTER: Nobody beats our salon towels for hair stylists. Unlike many salon towels on the market, our salon towels are bleach safe. We offer two put-ups - 24 pack and a 192 bulk case pack.
SALON TOWEL CARE INSTRUCTIONS: Our bleach proof salon towels have been designed to minimize the impact of bleach and other salon chemicals. Machine wash with like colors. Tumble dry low, and do not iron. Bleach Safe Hand towels can hold up to multiple washes without thinning out or unraveling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Banquet Chair, 20-1/4" L 38" H, Vinyl Seat, Hercules Series (FD-C01-COPPER-BRN-VY-GG)
- FLASH FURNITURE BlackOffice Chair, 29"L45-1/2"H, Adjustable Padded, FabricSeat, HerculesSeries (GO-1235-BK-FAB-A-GG)
- TAYLOR MADE FLAG U S 12""X18"" (50-78201)
- HIRSH 36" W 5 Drawer Lateral File Cabinet, Black, A4/Legal/Letter (17639)
- MONARCH Basic Arctic 12 x 12 Washcloths , 12PK (BASIC-1212-1)
- MONARCH Salon Towels Jr Burgundy , 12PK (BBJ-1627-2.5BUR)
- MONARCH Salon Towels 16 x 28 Black , 12PK (BB-1628-3BLK)
- MONARCH Silvadur Microfiber Salon ( 24 Pack), 24PK (M915109BK-SLV)
- MONARCH Salon Towels 16 x 28 Burgundy , 12PK (BB-1628-3BUR)
- MONARCH Salon Towels 16 x 28 Charcoal , 12PK (BB-1628-3CHA)
- DEERLUX 100% Cotton Turkish Bath Towel, 40 x 70 Diamond Peshtemal, Navy, PK 2 (QI004004.NV.2)
- Monarch Bath Towels