Shop All Food Service Apparel
Monarch
Mariposa Aprons - Bib Apron White , 12PK
Mfr # APRN-W-SPUN
Zoro # G106171861
product price: $36.99
/pk 12, $3.08/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Size 6.4 OZ./SQYD
- Width 30
- Length 33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # APRN-W-SPUN
- Zoro # G106171861
- UPC # 764950810767
- Country of Origin China
- Category Food Service Apparel
Dimensions
Size | 6.4 OZ./SQYD |
Width | 30 |
Length | 33 |
Details
Item | Aprons |
Color | White |
Description
100% Polyester
MULTIPURPOSE: Suitable for restaurants, cafes, cooking, painting, serving, baking, kitchens, hotels, crafting and gardening, graffiti, Halloween dress up as well as seamstress work, etc. The apron set perfect for business, kitchen cooking, bbq parties and birthday parties.
MACHINE WASHABLE: Machine washable with warm water, Tumble Dry Low (Do not bleach). Color will not bleed, fade or transfer. Bib Apron should be washed and dried often and our Bib Apron can hold up to multiple washes without thinning out or unraveling.
QUALITY: Monarch Brands Mariposa Aprons collection is made from 100% Spun Polyester, designed to feel soft. These professional aprons are touch, economical and cover large surface area to protect you from spills, splashes and stains
FEATURES: Our spun poly aprons look neat and have a large surface area to cover you from spills, splashes and stains. Bib aprons have hemmed edges for toughness and durability. Elastic string and adjustable ties make it fit for any body type and is comfortable to use.
SET OF 12: 12-pack of professional and commercial-grade aprons feel soft and elegant. It’s provides guard to both the waist and the chest portion, these Mariposa Apron will have the ability to keep your garments spotless beneath.
MULTIPURPOSE: Suitable for restaurants, cafes, cooking, painting, serving, baking, kitchens, hotels, crafting and gardening, graffiti, Halloween dress up as well as seamstress work, etc. The apron set perfect for business, kitchen cooking, bbq parties and birthday parties.
MACHINE WASHABLE: Machine washable with warm water, Tumble Dry Low (Do not bleach). Color will not bleed, fade or transfer. Bib Apron should be washed and dried often and our Bib Apron can hold up to multiple washes without thinning out or unraveling.
QUALITY: Monarch Brands Mariposa Aprons collection is made from 100% Spun Polyester, designed to feel soft. These professional aprons are touch, economical and cover large surface area to protect you from spills, splashes and stains
FEATURES: Our spun poly aprons look neat and have a large surface area to cover you from spills, splashes and stains. Bib aprons have hemmed edges for toughness and durability. Elastic string and adjustable ties make it fit for any body type and is comfortable to use.
SET OF 12: 12-pack of professional and commercial-grade aprons feel soft and elegant. It’s provides guard to both the waist and the chest portion, these Mariposa Apron will have the ability to keep your garments spotless beneath.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Control, Temperature (RC-13295-2)
- BUNN Black Drip 3.9 gal. 3 Burner Coffee Maker (VPS)
- PERFECT SAMPLER Perfect Samplers Premium Coffee Variety Pack -50 Ct (WM-PS-Prem-Coffee-50)
- CAPRESSO Black/Silver Dual Drip 42 oz. Espresso Machine (117.05)
- MONARCH Half Bistro Aprons Navy , 12PK (BISTROHLF-NVY)
- MONARCH Mariposa Aprons Bib Apron Black- , 12PK (APRN-B-SPUN)
- MONARCH Bistro Aprons Black , 12PK (BISTROAPR-BLK)
- MONARCH Bistro Aprons Chalk Stripe , 12PK (BISTROAPR-CHS)
- MONARCH Half Bistro Aprons Pinstripe , 12PK (BISTROHLF-PNS)
- MONARCH Mariposa Aprons Bib Apron Red - , 12PK (APRN-R-SPUN)
- KNG M White and Black 3/4 Sleeve Sushi Chef Coat (2129WHBKM)
- Monarch