Shop All Boat Anchors & Equipment
Monarch Marine
Nor'Easter 2Pc Mooring Whips For Boats Up To 36'
Mfr # MMW-IIIE
Zoro # G5317944
product price: $1,379.99
/ea
Free Shipping & Returns
$1,379.99
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
- Brand Monarch Marine
- MFR # MMW-IIIE
- Zoro # G5317944
- Country of Origin United States
- Category Boat Anchors & Equipment
Description
Nor'Easter Mooring Whips, 2 Piece Whips f/Boats up to 36' - Adjustable Base, Monarch Mooring Whips are made of a special solid fiberglass. The poles are cut to specified lengths and the blanks are then centerless ground to give them a precision taper. They are painted to protect them from the deteriorating effects of ultra violet rays from the sun. They provide reliable protection against dockside or seawall damage. They have tapered, solid fiberglass poles, working like strong shock absorbers, to apply constant pressure to your boat- keeping it a safe distance from the dock or seawall. This affords protection against boat wakes, or storms. The Nor' Easter is adjustable and practical, yet has no moving parts. Monarch Moor Whips are easy to install. The bow and stern lines are tied to a piling, cleats, or the bulkhead (if there is no dock) and the two spring lines criss-cross. These lines are for control of fore and aft movement..
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
- CARTER FUEL PUMPS Elec Fuel Pump, P4600Hp (P4600HP)
- WEATHER GUARD Hard Hat Bracket (8875)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-11/32 In (BT8904-MPG)
- RONSTAN REPLACEMENT KIT NEEDLE. 1 MM X 24 CM (RFSPLICE-F1024)
- SEACHOICE Hot Dipped Galvanized Plow Anchor, 44 lbs. (41570)
- TRAC OUTDOORS Trac Outdoors T10208-G3 Angler 30 Electric Anchor Winch with AutoDeploy (69004)
- S&G TOOL AID 3-1/2" GAGE W/RBR BOOT & HANG-UP HOOK (SG58040)
- EXTREME MAX Extreme Max 3006.6575 BoatTector Stainless Steel Anchor Lead Chain - 3/16" x 4' with 1/4" Shackles (3006.6575)
- EXTREME MAX Extreme Max 3002.4561 Clean Rig Spacer - Small, 2.5" Diameter (3002.4561)
- GREENFIELD Anchor Black, #530 B IND (530 B IND)
- DOCK EDGE Flip-Up Dock Cleat - 8" - Black (2608B-F)
- Monarch Marine Boat Anchors & Equipment