Shop All Vibration Meters
Monarch
Magnetic Base
Mfr # 6480-040
Zoro # G8354692
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 6KX53
- Size 1.25 in (38 mm) Diameter, 1.38 in (35 mm) Height
- Pull Force 30 lbf
- Construction 2-Pole AlNiCo Magnet
- Includes Coiled 8 ft Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # 6480-040
- Zoro # G8354692
- Country of Origin United States
- Category Vibration Meters
Dimensions
Size | 1.25 in (38 mm) Diameter, 1.38 in (35 mm) Height |
Overall Length | 1 3/8 in |
Overall Height | 1 3/8 in |
Details
Item | Noise Reduction Headphones |
For Use With | 6KX53 |
Pull Force | 30 lbf |
Construction | 2-Pole AlNiCo Magnet |
Includes | Coiled 8 ft Cable |
Accessory Type | Magnetic Base |
Product Type | Noise Reduction Headphones |
Compatible Product Type | Vibration meters |
Description
Noise Reduction Headphones, Product Type Noise Reduction Headphones, Compatible with Manufacturer Model Number 1000, Compatible Product Type Vibration meters, Overall Length 1 3/8 in, Acceleration - Maximum Not Applicable, Acceleration - Minimum Not Applicable, Frequency - Maximum Not Applicable, Frequency - Minimum Not Applicable, Includes Coiled 8 ft Cable, Compatible with Grainger Part Number 6KX53, Overall Height 1 3/8 in, Pull Force 30 lbf
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Probe, Heavy Duty Penetration (FK24M)
- COOPER-ATKINS Thermocouple Thermometer, 1 Input (35235)
- LOVE Temperature Switch, Thermistor, 110VAC (TSS2-2110)
- TAYLOR Digital Panel Mount, -40 to 300 (994010)
- MONARCH Examiner1000 Meter, w/o sensor pak (6400-012)
- MONARCH Accelerometer (6480-031)
- MONARCH Vibration Tester (6400-011)
- PCE INSTRUMENTS Vibration Meter, Measuring Range up to 399.9 m/s² (PCE-VT 3900S)
- REED INSTRUMENTS Vibration Meter, +/-5%Acc, LCD (R7000SD)
- REED INSTRUMENTS R7000SD-NIST Data Logging Vibration Meter, (R7000SD-NIST)
- KABA E-PLEX Electronic Locks, 2000, Exit Trim (E201UXSLL-626-41)
- Monarch Vibration Meters