Shop All Sheets and Pillow Cases
Monarch
Lulworth T200 Pillowcases KING CASE , 12PK
Mfr # T200-4246
Zoro # G106171762
product price: $32.29
/pk 12, $2.69/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 60/40 Cotton Poly Blend, 200 Thread Count
- Size King
- Width 46
- Length 42
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # T200-4246
- Zoro # G106171762
- UPC # 764950810774
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Size | King |
Width | 46 |
Length | 42 |
Details
Item | Sheets |
Material | 60/40 Cotton Poly Blend, 200 Thread Count |
Color | White |
Description
MATERIAL: Monarch Brands pillowcases are made from 55% Cotton/45% Polyester and are soft, plush and quick wicking. Our pillowcases are stronger, more durable, softer, and breathe better than microfiber ones
MULTI-PURPOSE: These pillowcases are not just for sleeping! They are a great idea to use at sleepovers, for class projects, or afternoon crafts.Perfect for use in hotels, spas, therapy clinics, camps, AirBnBs, bed and breakfasts or bedrooms and guestrooms.
PROTECTION: Our pillowcases are non-piling, wrinkle-resistant and have hemmed edges for added strength and durability. Use our soft pillow cases to as an inner layer to protect your pillows from stains and dirt
EASY CARE: Pillowcases are made of fine material that holds up to repeated washing, and does not fade. Machine washable on cold water and tumble dry, low temperature. These super-soft pillow cover get even softer with every wash, so the comfort just increases. Plus, since they're naturally hypoallergenic, they'll never irritate your skin.
MULTI-PURPOSE: These pillowcases are not just for sleeping! They are a great idea to use at sleepovers, for class projects, or afternoon crafts.Perfect for use in hotels, spas, therapy clinics, camps, AirBnBs, bed and breakfasts or bedrooms and guestrooms.
PROTECTION: Our pillowcases are non-piling, wrinkle-resistant and have hemmed edges for added strength and durability. Use our soft pillow cases to as an inner layer to protect your pillows from stains and dirt
EASY CARE: Pillowcases are made of fine material that holds up to repeated washing, and does not fade. Machine washable on cold water and tumble dry, low temperature. These super-soft pillow cover get even softer with every wash, so the comfort just increases. Plus, since they're naturally hypoallergenic, they'll never irritate your skin.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL152CG)
- LULWORTH T200 FLAT Bed Sheets - QUEEN , 12PK (T200-90115)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - White (1300)
- LORELL 15" W Lorell Mobile Pedestal, Light Gray (LLR49525)
- MONARCH Lulworth T-180 Pillowcases STANDARD CASE, 72PK (T180-4236)
- MONARCH Lulworth T-180 Standard Pillowcases , 12PK (T180-4236)
- MONARCH Lulworth T200 Pillowcases STANDARD CASE , 12PK (T200-4236)
- MONARCH Lulworth T180 FITTED Bed Sheets TWIN , 6PK (T180-368012)
- BIBB HOME Silky Satin 4 Piece sheet set - Twin XL - Lavender (1173TWXLLR)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, Blue) (474173ITH)
- MEDLINE Pillowcases, Poly Tissue, Disposable, 100/BX, White, PK100 (MIINON24345)
- Monarch Sheets and Pillow Cases