Shop All Tachometers
Monarch
Laser Tachometer, 5 to 200,000 rpm
Mfr # 6125-010
Zoro # G2022946
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact / Noncontact Contact and Noncontact
- Contact RPM Range 0.5 to 20,000
- Noncontact RPM Range 5 to 200,000
- Speed (FPM) 0.16 to 6562
- Memory Last/Min/Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # 6125-010
- Zoro # G2022946
- Country of Origin United States
- Category Tachometers
Dimensions
Battery Size | AA |
Description
Laser Tachometer, RPM Accuracy +/-0.05 Percent, RPM Resolution 0.001 RPM, Maximum Contact RPM 20,000 RPM, Calibration Certificate Type NIST, Maximum Velocity Measured 6,562 fpm, Minimum Velocity Measured 0.16 fpm, Includes 12 in of T-5 Reflective Tape, Timer, Totalizer, Features Auto Ranging/Fixed Decimal (User Selectable), English and Metric Rates, On-Target Alerts, Rubberized Housing, Tripod Mounting Bushing, TTL Pulse Output (Requires Optional 6-Foot BNC Cable)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH LED Light Meter (LT40)
- INTERSTATE PNEUMATICS Pressure Gauge 160 PSI 2 -1/2 Inch Diameter 1/4 Inch NPT Bottom Mount (G2022-160)
- CONTROL CO 8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F, Battery Type: LR44 (4352)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Gray (P1S426)
- MONARCH Tachometer, 5 to 99,999 rpm (6109-010)
- MONARCH Laser Tachometer, 0.5 to 20,000 rpm (6125-011)
- OTC Tachometer, Infrared, 2 to 99,999 rpm (3665)
- TRIPLETT Tachometer, +/-0.05% RPM Acc, LCD (TA200)
- SHIMPO Panel Mount Tachometer, 9-35 VDC (DT-501XD)
- EXTECH Stroboscope/Tachometer (461825)
- REED INSTRUMENTS Combination Contact / Laser Photo Tachometer (R7100)
- Monarch Tachometers