Shop All Stroboscope and Tachometer Accessories
Monarch
Laser Module Dock, 9" H, Mfr. No. 6243-010
Mfr # 6281-021
Zoro # G5892330
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 6245-010, Mfr. Model No. 6243-010
- Length (In.) 7 in
- Width (In.) 4 in
- Height (In.) 9 in
- Includes Blank Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monarch
- MFR # 6281-021
- Zoro # G5892330
- Country of Origin United States
- Category Stroboscope and Tachometer Accessories
Dimensions
Length (In.) | 7 in |
Width (In.) | 4 in |
Height (In.) | 9 in |
Overall Length | 8 ft |
Overall Width | 4 in |
Overall Height | 9 in |
Details
Item | Laser Module Dock |
For Use With | 6245-010, Mfr. Model No. 6243-010 |
Includes | Blank Panel |
Accessory Type | Laser Module Dock |
Compatible Product Type | Nova-Pro Laser Module |
Product Type | Laser Module |
Description
Laser Module Dock, Product Type Laser Module, Compatible Product Type Nova-Pro Laser Module, Compatible with Manufacturer Model Number Nova-Pro 300 and 500, Overall Height 9 in, Overall Length 8 ft, Overall Width 4 in, Includes Blank Panel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Clamp Meter, Backlit LCD, 400 A, 1.3 in (33 mm) Jaw Capacity, Cat III 600V Safety Rating (EX623)
- SCS Benchtop Air Ionizer 963E (963E)
- JONES STEPHENS Gas Test Gauge, 15 lb., Assembly (G65155)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404F)
- MONARCH Battery Charging Station, 9" H (6281-012)
- MONARCH Laser Module, 10" H, For Mfr. No. 6241-010 (6281-020)
- MONARCH AC Power Adapter, 9" H (6281-015)
- MONARCH Vbx Vibration Strobe Kit 115/230V (6220-033)
- MONARCH Remote Optical Sensor (6180-057)
- MONARCH Palm Strobe X Deluxe Kit 115/230 Univers (6205-053)
- SHIMPO Contact Adapter, 2 1/2 In (DT-ADP-200LR)
- Monarch Stroboscope and Tachometer Accessories