Shop All Stroboscope and Tachometer Accessories
Monarch
Laser Module, 10" H, For Mfr. No. 6241-010
Mfr # 6281-020
Zoro # G5892349
product price: $99.00
/ea
Free Shipping & Returns
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 6243-010, 6245-010, Mfr. Model No. 6241-010
- Length (In.) 7 in
- Width (In.) 2 in
- Height (In.) 10 in
- Accessory Type Laser Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # 6281-020
- Zoro # G5892349
- Country of Origin United States
- Category Stroboscope and Tachometer Accessories
Dimensions
Length (In.) | 7 in |
Width (In.) | 2 in |
Height (In.) | 10 in |
Overall Height | 10 in |
Overall Length | 7 in |
Overall Width | 2 in |
Details
Item | Laser Module |
For Use With | 6243-010, 6245-010, Mfr. Model No. 6241-010 |
Accessory Type | Laser Module |
Product Type | Laser Module |
Features | Tripod Mountable |
Compatible Product Type | Nova-Pro Stroboscope |
Description
Laser Module, Product Type Laser Module, Compatible Product Type Nova-Pro Stroboscope, Compatible with Manufacturer Model Number Nova-Pro 100, Nova-Pro 300 and 500, Overall Height 10 in, Overall Length 7 in, Overall Width 2 in, Includes Not Applicable, Features Tripod Mountable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Vacuum Gauge, 30in Hg VAC to 0, 1/4inNPT (35W1005PH02LVAC)
- TRANSFORMING TECHNOLOGIES Wrist Strap Set, Black, 12', 10mm Blue Fabric Band (WB1845)
- BEL-ART H-B DURAC Calibrated Electronic Thermometer with SS Probe, -50/200C -58/392F, 63 x 97mm (609000400)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BX6B600)
- MONARCH Basic 115 Vac Powered Strobe (6206-010)
- MONARCH Reflective Tape - Waterproof (6180-079)
- MONARCH Tape, Reflective (6180-070)
- MONARCH Standard Lithium Ion Battery, 10" H (6281-010)
- MONARCH Latching Carrying Case (6280-040)
- MONARCH USB Interface Cable and Software (6180-031)
- MONARCH Monarch Contact Wheel (6580-011)
- Monarch Stroboscope and Tachometer Accessories