Shop All Bath Towels
Monarch
Large Salon Towels 22 x 44 , 12PK
Mfr # BB-2244-6-CHA
Zoro # G406171578
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Ring-Spun Cotton
- Width 44
- Length 22
- Color Charcoal
- Weight 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monarch
- MFR # BB-2244-6-CHA
- Zoro # G406171578
- UPC # 764950832004
- Country of Origin India
- Category Bath Towels
Dimensions
Width | 44 |
Length | 22 |
Details
Item | Salon Towel |
Material | Ring-Spun Cotton |
Color | Charcoal |
Weight | 6 |
Description
QUALITY: Monarch Brand's bath salon towel is made of 100% high quality ringspun cotton makes the towel soft, plush and quick-drying. They are gentler and silkier to the touch unlike any other towel. They possess amazing capabilities of being mildew-resistant, moisture-wicking, and highly-absorbent
UNIQUE STYLE: Arkwright bleach-safe bath towels are one of the plushest types of towel you can buy. Bath towels add color to your bathroom with their unique style. Perfect for your hands and body.
MULTI-FUNCTION: Add a touch of elegance to any salon decor, home, hotel, spa, and our towels can be used in gyms, country clubs and hospitals, physical therapy clinics. Beautiful cloth for face, hands, bath, kitchen and guests.
LARGE SIZE: Set includes 12 professional-grade 100% all-natural cotton bath towels measuring (22 x 44 inches). This oversized professional towel will provide absorbency, and comfort with maximum coverage. Charcoal color will match any bath décor.
MACHINE WASHABLE: Machine wash with like colors. Tumble dry low, and do not iron. Bath towels should be washed and dried often, and our towels can definitely hold up to multiple washes without thinning out or unraveling.
UNIQUE STYLE: Arkwright bleach-safe bath towels are one of the plushest types of towel you can buy. Bath towels add color to your bathroom with their unique style. Perfect for your hands and body.
MULTI-FUNCTION: Add a touch of elegance to any salon decor, home, hotel, spa, and our towels can be used in gyms, country clubs and hospitals, physical therapy clinics. Beautiful cloth for face, hands, bath, kitchen and guests.
LARGE SIZE: Set includes 12 professional-grade 100% all-natural cotton bath towels measuring (22 x 44 inches). This oversized professional towel will provide absorbency, and comfort with maximum coverage. Charcoal color will match any bath décor.
MACHINE WASHABLE: Machine wash with like colors. Tumble dry low, and do not iron. Bath towels should be washed and dried often, and our towels can definitely hold up to multiple washes without thinning out or unraveling.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLEY PRODUCTIONS Steel Hand Bell, 4", PK6 (10050)
- E-Z UP Chair, Director, Tall, Black (CHDIRTLBK)
- TRIPP LITE High-Speed HDMI Cable w/ Gripping Connectors 4K M/M Black 16ft (P568-016-BK-GRP)
- MANHATTAN COMFORT Conrad Leather Dining Chair in Cream (Set of 2) (DC031-CR)
- MONARCH Chaise Lounge Covers Blue, 2PK (CC-HS3085BL-2PK)
- MONARCH Basic Arctic 22 x 44 Bath Towels , 12PK (BASIC-2244-6)
- MONARCH Salon Towels Jr Brown , 12PK (BBJ-1627-2.5BRN)
- MONARCH Silvadur Microfiber Salon ( 24 Pack), 24PK (M915109BK-SLV)
- MONARCH Basic Arctic 16 x 27 Hand Towels , 12PK (BASIC-1627-2.75)
- MONARCH Salon Towels Jr Hunter , 12PK (BBJ-1627-2.5HUN)
- INFINITI Deluxe Blend Wash Cloth, Ringspun, 12x12, 12PK (AT942)
- Monarch Bath Towels