Shop All Stroboscope and Tachometer Accessories
Monarch
Lamp, Stroboscope
Mfr # 6280-030
Zoro # G1055677
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1UFK8, 1UFK9, 1ULF1 to 1ULF3
- Includes O-Ring, Xenon Lamp
- Accessory Type Digital Stroboscope Lamp
- Compatible Product Type Nova-Strobe Xenon Stroboscopes
- Product Type Spare Lamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # 6280-030
- Zoro # G1055677
- Country of Origin Taiwan, Province of China
- Category Stroboscope and Tachometer Accessories
Details
Item | Spare Lamp |
For Use With | 1UFK8, 1UFK9, 1ULF1 to 1ULF3 |
Includes | O-Ring, Xenon Lamp |
Accessory Type | Digital Stroboscope Lamp |
Compatible Product Type | Nova-Strobe Xenon Stroboscopes |
Product Type | Spare Lamp |
Description
Spare Lamp, Product Type Spare Lamp, Compatible Product Type Nova-Strobe Xenon Stroboscopes, Compatible with Manufacturer Model Number L-1903, Includes O-Ring, Xenon Lamp, Compatible with Grainger Part Number 1UFK8, 1UFK9, 1ULF1, 1ULF2, 1ULF3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Temp Chart Recorder, 3 In (SC397)
- ACTIVE AIR Moisture/pH Meter, 2-Way (MGMP1)
- SPECTROLINE Fluorescent Leak Detection Dye, Yellow (SPI-OGY-16)
- TAYLOR Fahrenheit & Celsius Analog -60 To 120 F, -50 to 50 C Hygrometer & Thermometer (6712N)
- MONARCH Latching Carrying Case (6280-040)
- MONARCH USB Interface Cable and Software (6180-031)
- MONARCH AC Power Adapter, 9" H (6281-015)
- MONARCH Standard Lithium Ion Battery, 10" H (6281-010)
- MONARCH Vbx Vibration Strobe Kit 115/230V (6220-033)
- MONARCH 25 Ft Extension For Sensor Ros-P (6180-028)
- MONARCH Laser Module, 10" H, For Mfr. No. 6241-010 (6281-020)
- Monarch Stroboscope and Tachometer Accessories