Shop All Baking Utensils
Monarch
Jiffy Roll Cheesecloth
Mfr # JIFFY - 24X20
Zoro # G706171865
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Width 36
- Color White
- Material Grade 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # JIFFY - 24X20
- Zoro # G706171865
- UPC # 764950832752
- Country of Origin China
- Category Baking Utensils
Dimensions
Length | 24 |
Width | 36 |
Details
Color | White |
Material | Grade 40 |
Description
QUALITY: Monarch Brands Cheesecloth is made from natural food grade cotton. is made from four layers of 100% cotton bleached grade 40 Cheesecloth. They are heavy, thick wipers that are soft and super absorbent
DIMENSIONS: The is 16 x 9 x 8 in. in size and has 128 pre-cut pieces in each roll. They are contaminant-free and contain no chemical binders. This cheesecloth is used for straining, sealant applications and general household cleaning.
GRADE 40: It is high quality medium grade weave cheesecloth that is absorbent and durable. This cheesecloth is used for cooking, cleaning, polishing, wiping, staining, straining, maple syrup, crafts, weddings, faux paintings, and much more.
PRE CUT PIECES: Each pre-cut piece is 24 x 36 inch. The perfect size to meet your cooking needs, very convenient to use it and no need to cut, which makes it most suitable for bulk use.
USAGE: It is ideal for straining stocks as well as canning. It is also useful when making soft cheeses that need a mesh wrap. Keep chicken or fish intact when poaching. Wrap a turkey or chicken when roasting. Squeeze the juice out of a lemon without letting the seeds fall into the juice. Or you can use it to wrap spices
DIMENSIONS: The is 16 x 9 x 8 in. in size and has 128 pre-cut pieces in each roll. They are contaminant-free and contain no chemical binders. This cheesecloth is used for straining, sealant applications and general household cleaning.
GRADE 40: It is high quality medium grade weave cheesecloth that is absorbent and durable. This cheesecloth is used for cooking, cleaning, polishing, wiping, staining, straining, maple syrup, crafts, weddings, faux paintings, and much more.
PRE CUT PIECES: Each pre-cut piece is 24 x 36 inch. The perfect size to meet your cooking needs, very convenient to use it and no need to cut, which makes it most suitable for bulk use.
USAGE: It is ideal for straining stocks as well as canning. It is also useful when making soft cheeses that need a mesh wrap. Keep chicken or fish intact when poaching. Wrap a turkey or chicken when roasting. Squeeze the juice out of a lemon without letting the seeds fall into the juice. Or you can use it to wrap spices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Onyx Breakroom Organizers, 3 Comp, 6 x 6 x 18, Steel Mesh, Black (3290BL)
- RINNAI Flame Rod Electrode Kit (104000011-K)
- TRUE 2324025 T0625/J5 Co Overload (947399)
- WHIRLPOOL Switch (W11120795)
- MONARCH Cheesecloth Boxes Grade 10 BLEACHED (N060-W34)
- MONARCH Cheesecloth Boxes Grade 90 UNBLEACHED (N060-W38AU)
- MONARCH Cheesecloth Boxes Grade 50 UNBLEACHED (N060-W36U)
- MONARCH Cheesecloth Bags UNBLEACHED 2824 (N060-2824-UB)
- MONARCH Cheesecloth Boxes Grade 40 BLEACHED (N060-W35)
- MONARCH Cheesecloth Boxes Grade 90 BLEACHED (N060-W38A)
- CRESTWARE Spatula, Silicone, 14 In (PS14H)
- Monarch Baking Utensils