Shop All Rags & Towels
Monarch
Huck Towels - 16 x 26 - Blue 12 Pack, 12PK
Mfr # ABSBNT-BLUE
Zoro # G206171709
product price: $18.29
/pk 12, $1.52/ea
$18.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Blue
- Size 16 x 26
- Color Blue
- Length 16
- Width 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # ABSBNT-BLUE
- Zoro # G206171709
- UPC # 764950811122
- Country of Origin Bangladesh
- Category Rags & Towels
Dimensions
Size | 16 x 26 |
Length | 16 |
Width | 26 |
Details
Material | Blue |
Item | Huck Towel |
Color | Blue |
Weight | 1.38 |
Description
100% Cotton (Huck Weave)
DURABLE: A huck towel is made from a pure cotton fabric favored for cleaning surgical instruments to its durability. These towels will perfectly dry glass without streaking. Use on windows, glass painted metal, ceramic, counters, cabinets and wood
PREMIUM QUALITY: Made of 100 percent premium quality combed long-staple cotton the tightly woven yarn keeps the cotton fiber from pilling and giving-off lint. Huck towels derive their name from its weave type - Huck weave.
SAVE MONEY: Eliminate paper towel costs by using these reusable towels for all cleaning needs. If you have never considered the idea of using cloth in the kitchen before, I’d encourage you to give it a try. Not only does it save money and diminish waste, but I really find that it isn’t much extra work at all.
MACHINE WASHABLE: These shop towels are perfectly machine-washable, dry fast, and do not use bleach. These towels can be washed and reused hundreds of times without losing their efficacy.
PACKAGE: Pack of 12 with perfect size 16 x 26 will last longer between washes. Use a different towel for different surfaces for efficient cleaning.
DURABLE: A huck towel is made from a pure cotton fabric favored for cleaning surgical instruments to its durability. These towels will perfectly dry glass without streaking. Use on windows, glass painted metal, ceramic, counters, cabinets and wood
PREMIUM QUALITY: Made of 100 percent premium quality combed long-staple cotton the tightly woven yarn keeps the cotton fiber from pilling and giving-off lint. Huck towels derive their name from its weave type - Huck weave.
SAVE MONEY: Eliminate paper towel costs by using these reusable towels for all cleaning needs. If you have never considered the idea of using cloth in the kitchen before, I’d encourage you to give it a try. Not only does it save money and diminish waste, but I really find that it isn’t much extra work at all.
MACHINE WASHABLE: These shop towels are perfectly machine-washable, dry fast, and do not use bleach. These towels can be washed and reused hundreds of times without losing their efficacy.
PACKAGE: Pack of 12 with perfect size 16 x 26 will last longer between washes. Use a different towel for different surfaces for efficient cleaning.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Square Toilet Paper Holder (23292-CP)
- GEORGIA-PACIFIC Air Freshener Refill, Lavender, PK12 (48252)
- PURELL Clean Refreshing Scent Hand Sanitizing Wipes, 20PK (9124-12-CMR)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Blue, Paper, 224 Wipes, 10 1/4 in x 9 in, 10 PK (05123)
- MONARCH Wall Washing Terry Wipers - White 10 lb box (N-W50CB-10)
- MONARCH Huck Towels - 16 x 26 -White 12 Pack, 12PK (ABSBNT-WHTE)
- MONARCH Sheet Reclaimed Rags - White - 50 lb Box (R1-W39-50)
- MONARCH French Terry Wipers White One Side Terry and One Side Smooth Rags 25 lb box (N-W51W-25)
- MONARCH Bar Mop Clean Up Terry Wipers - White50 lb box (N-W69-50)
- MONARCH T-Shirt Reclaimed Rags - White - 10 lb Box (R2-W50-10)
- HTI Microfiber Glass Cloth - 16" X 16" - Blue (HT-70GT)
- Monarch Rags & Towels