Shop All Vibration Meter Accessories
Monarch
Headphones
Mfr # 6840-040
Zoro # G2890815
original price:
$71.49
11% off
new price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frequency Range (Hz) 40 to 20 K
- For Use With Mfr. No. Examiner 1000
- Includes 1/8 in Stereo Plug, Coiled 8 ft Cable
- Accessory Type Noise Reduction Headphones
- Frequency - Maximum 20 kHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # 6840-040
- Zoro # G2890815
- Country of Origin China
- Category Vibration Meter Accessories
Dimensions
Overall Length | 8 ft |
Details
Item | Noise Reduction Headphones |
Frequency Range (Hz) | 40 to 20 K |
For Use With | Mfr. No. Examiner 1000 |
Includes | 1/8 in Stereo Plug, Coiled 8 ft Cable |
Accessory Type | Noise Reduction Headphones |
Frequency - Maximum | 20 kHz |
Frequency - Minimum | 40 Hz |
Material | Plastic |
Product Type | Noise Reduction Headphones |
Compatible Product Type | Vibration meters |
Description
Noise Reduction Headphones, Product Type Noise Reduction Headphones, Compatible with Manufacturer Model Number 1000, Compatible Product Type Vibration meters, Overall Length 8 ft, Acceleration - Maximum Not Applicable, Acceleration - Minimum Not Applicable, Material Plastic, Frequency - Maximum 20 kHz, Frequency - Minimum 40 Hz, Includes 1/8 in Stereo Plug, Coiled 8 ft Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02B300#)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (4FMC8)
- TEST PRODUCTS INTERNATIONAL ProtectiveBoot, Rubber, 9080/9080-Plus (A9086)
- KLEIN TOOLS Test Kit with Multimeter, Non-Contact Volt Tester, Receptacle Tester (69149P)
- PRIMELINE TOOLS Wall Plate Screws, #6-32 x 1/2 in., Steel Construction, Ivory, Oval Head, Slotted Drive (100 Pack) (MP9015)
- FLUKE Quick Disconnect Cable, 7 ft. (810QDC)
- INSIZE Vibration Pen, +/-5%Acc, LED (9720-199)
- TEST PRODUCTS INTERNATIONAL GlueFaceStud, StainlessSteel, 9034/9038 (A9033)
- INSIZE Vibration Meter, +/-5%Acc, LED (0020-A199)
- FLUKE Vibration Sensor, For Fluke-810 (5AER8) (810S)
- TEST PRODUCTS INTERNATIONAL Magnetic Stinger, 1" x 1" Size (A9073)
- Monarch Vibration Meter Accessories