Shop All Rags & Towels
Monarch
Hand Towel Size Terry Wipers - COLORED 50 lb box
Mfr # N-C54-50
Zoro # G406171929
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Assorted Colors
- Color Assorted Colors
- Weight 52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # N-C54-50
- Zoro # G406171929
- UPC # 765950200206
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 15x25 to 16x27 |
Details
Material | Assorted Colors |
Item | New Terry Rags |
Color | Assorted Colors |
Weight | 52 |
Description
Cotton
TERRY CLOTH RAGS: All cleaning cloth rags are made from cotton and poly-cotton material. All around, these are great all-purpose and high-quality wiping rags. Kitchen towels rags provide superior lightweight absorbency.
CHOOSE YOUR RAG PACK: Our dish rags for cleaning are more cost-efficient than microfiber cleaning cloths. These cleaning towels are available in 5lb and 10lb rag boxes for the home or office, and 25lb and 50lb rag boxes for industrial wiping, construction clean up, and remediation. Need more? We sell these cleaning wipes by the pallet when fulfilled by our warehouse.
AN ULTIMATELY VERSATILE CLEANING CLOTH: These cleaning washcloth rags can be used for general cleaning, paint spills and cleanup, staining and varnishing, polishing and dusting. Absorbent towels are ideal for every purpose.
DURABLE CLEANING SUPPLIES: These rags are discarded as irregulars during the washcloth production process. Use them around the home to clean up spills, grease, grime, and oil. Remove dirt from tools, paint from brushes, and to detail cars. These cleaning rags are hearty and will not let you down.
MACHINE WASHABLE WASH CLOTH RAGS: Often used for a cleaning wipe and toss, These terry cloth towels are machine-washable, dry fast, and remain durable. These cleaning cloths provide great value, and their ability to be machine washed means you can reuse them again if needed.
TERRY CLOTH RAGS: All cleaning cloth rags are made from cotton and poly-cotton material. All around, these are great all-purpose and high-quality wiping rags. Kitchen towels rags provide superior lightweight absorbency.
CHOOSE YOUR RAG PACK: Our dish rags for cleaning are more cost-efficient than microfiber cleaning cloths. These cleaning towels are available in 5lb and 10lb rag boxes for the home or office, and 25lb and 50lb rag boxes for industrial wiping, construction clean up, and remediation. Need more? We sell these cleaning wipes by the pallet when fulfilled by our warehouse.
AN ULTIMATELY VERSATILE CLEANING CLOTH: These cleaning washcloth rags can be used for general cleaning, paint spills and cleanup, staining and varnishing, polishing and dusting. Absorbent towels are ideal for every purpose.
DURABLE CLEANING SUPPLIES: These rags are discarded as irregulars during the washcloth production process. Use them around the home to clean up spills, grease, grime, and oil. Remove dirt from tools, paint from brushes, and to detail cars. These cleaning rags are hearty and will not let you down.
MACHINE WASHABLE WASH CLOTH RAGS: Often used for a cleaning wipe and toss, These terry cloth towels are machine-washable, dry fast, and remain durable. These cleaning cloths provide great value, and their ability to be machine washed means you can reuse them again if needed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUD KUTTER 1 gal. Deck & Fence Cleaner Bottle (DF014)
- SPILFYTER Sorbents, 36 gal, 16 in x 18 in, Universal, Gray, Polypropylene (GFF-75)
- ECO ME Liquid Glass Cleaner, Herbal Mint, Trigger Spray Bottle, 6 PK (ECOM-GCHM32-06)
- CERTOL Acid Magic Muriatic Acid 1 qt Liquid (USA/32-1EA)
- MONARCH Shop Towel Size Terry Wipers - COLOREDÂ 50 lb box (N-C60-50)
- MONARCH Sweatshirt Reclaimed Rags - Colored - 50 lb Box (R-C13-50)
- MONARCH Wall Washing Terry Wipers - White 10 lb box (N-W50CB-10)
- MONARCH Optimal White T-Shirt Wipers - New - 5lb Box (N-WPK-5)
- MONARCH Knit Wipers - White - New - 10lb Bag (N-WPKSM-10BG)
- MONARCH ECO-Terry Wipers - White 50 lb bag (N-W500-50)
- RUBBERMAID COMMERCIAL Microfiber Cleaning Cloths, 16 x 16, Yellow, PK24 (1820584)
- Monarch Rags & Towels