Shop All Rags & Towels
Monarch
Hand Towel Size Terry Wipers - COLORED 5 lb box
Mfr # N-C54-5
Zoro # G906171863
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton Terry
- Size 15x25 to 16x27
- Color Assorted Colors
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # N-C54-5
- Zoro # G906171863
- UPC # 765950200190
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 15x25 to 16x27 |
Details
Material | Cotton Terry |
Item | New Terry Rags |
Color | Assorted Colors |
Weight | 5 |
Description
Cotton
TERRY CLOTH RAGS: All cleaning cloth rags are made from cotton and poly-cotton material. All around, these are great all-purpose and high-quality wiping rags. Kitchen towels rags provide superior lightweight absorbency.
CHOOSE YOUR RAG PACK: Our dish rags for cleaning are more cost-efficient than microfiber cleaning cloths. These cleaning towels are available in 5lb and 10lb rag boxes for the home or office, and 25lb and 50lb rag boxes for industrial wiping, construction clean up, and remediation. Need more? We sell these cleaning wipes by the pallet when fulfilled by our warehouse.
AN ULTIMATELY VERSATILE CLEANING CLOTH: These cleaning washcloth rags can be used for general cleaning, paint spills and cleanup, staining and varnishing, polishing and dusting. Absorbent towels are ideal for every purpose.
DURABLE CLEANING SUPPLIES: These rags are discarded as irregulars during the washcloth production process. Use them around the home to clean up spills, grease, grime, and oil. Remove dirt from tools, paint from brushes, and to detail cars. These cleaning rags are hearty and will not let you down.
MACHINE WASHABLE WASH CLOTH RAGS: Often used for a cleaning wipe and toss, These terry cloth towels are machine-washable, dry fast, and remain durable. These cleaning cloths provide great value, and their ability to be machine washed means you can reuse them again if needed.
TERRY CLOTH RAGS: All cleaning cloth rags are made from cotton and poly-cotton material. All around, these are great all-purpose and high-quality wiping rags. Kitchen towels rags provide superior lightweight absorbency.
CHOOSE YOUR RAG PACK: Our dish rags for cleaning are more cost-efficient than microfiber cleaning cloths. These cleaning towels are available in 5lb and 10lb rag boxes for the home or office, and 25lb and 50lb rag boxes for industrial wiping, construction clean up, and remediation. Need more? We sell these cleaning wipes by the pallet when fulfilled by our warehouse.
AN ULTIMATELY VERSATILE CLEANING CLOTH: These cleaning washcloth rags can be used for general cleaning, paint spills and cleanup, staining and varnishing, polishing and dusting. Absorbent towels are ideal for every purpose.
DURABLE CLEANING SUPPLIES: These rags are discarded as irregulars during the washcloth production process. Use them around the home to clean up spills, grease, grime, and oil. Remove dirt from tools, paint from brushes, and to detail cars. These cleaning rags are hearty and will not let you down.
MACHINE WASHABLE WASH CLOTH RAGS: Often used for a cleaning wipe and toss, These terry cloth towels are machine-washable, dry fast, and remain durable. These cleaning cloths provide great value, and their ability to be machine washed means you can reuse them again if needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scouring Pad, 9 in x 6 in W x 1/4 in H, Fiber/Resin, Multipurpose, Green, 20 Pack (96)
- BRONCO 32 gal Round Trash Can, Purple (84103289)
- UNGER Squeegee Handle, Aluminum, Silvr, Grn, 58 in (AL14A)
- PURELL Hand Sanitizer Disp, WH, 1000mL, 10 inD, PK6 (4121-06)
- MONARCH T-Shirt Cleaning Rags - White - New - 25 lb Box (N2-W43-25)
- MONARCH Sweatshirt Reclaimed Rags - Colored - 10 lb Bag (R-C13-10BG)
- MONARCH Bath Towel Size Terry Wipers - WHITE 5 lb box (N-W50FB-5)
- MONARCH Optimal White T-Shirt Wipers - New - 5lb Box (N-WPK-5)
- MONARCH Sheet Reclaimed Rags - White - 25 lb Box (R1-W39-25)
- MONARCH T-Shirt Cleaning Rags - White - New - 5 lb Box (N2-W43-5)
- MONARCH Flannel Polishing Reclaimed Cloths - White - 5 lb Box (R-W80-5)
- Monarch Rags & Towels