Shop All Food Service Apparel
Monarch
Half Bistro Aprons Grey , 12PK
Mfr # BISTROHLF-GRY
Zoro # G706171674
product price: $25.29
/pk 12, $2.11/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Width 30
- Length 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # BISTROHLF-GRY
- Zoro # G706171674
- UPC # 764950006290
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Width | 30 |
Length | 18 |
Details
Item | Aprons |
Color | Grey |
Description
12 Pack of Server Half Bistro Aprons (18x30) with Two Patch Pockets, Poly/Cotton Adjustable Apron for Restaurants, Cafes, Hotels
Our half-bistro aprons are (18x30) with adjustable side ties. They can be fit to any kids or adult size. This chef apron set is ideal for servers, cooks, home, school, hospital, garden work, grilling etc. The 65/35 poly/cotton twill material and hemmed edges make them very strong and durable.
SPECIFICATIONS:
1. Available in 8 different colors
2. Available as a retail 12-pack and as a bulk case of 48
3. Oversized: 18x30 Inch
4. 65/35 poly/cotton twill material
Our half-bistro aprons are (18x30) with adjustable side ties. They can be fit to any kids or adult size. This chef apron set is ideal for servers, cooks, home, school, hospital, garden work, grilling etc. The 65/35 poly/cotton twill material and hemmed edges make them very strong and durable.
SPECIFICATIONS:
1. Available in 8 different colors
2. Available as a retail 12-pack and as a bulk case of 48
3. Oversized: 18x30 Inch
4. 65/35 poly/cotton twill material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Tong, Green, 12 in. L, Stainless Steel (CG12G)
- TABLECRAFT Single Speed Rail, Holds (8) Quart/Liter Bottles (5132)
- KRUSTEAZ Krusteaz Professional Wheat & Honey Pancake Mix 5lbs Box, PK6 (731-0180)
- RSVP INTERNATIONAL Vegetable Peeler (PLR-1)
- MONARCH Bistro Aprons Chalk Stripe , 12PK (BISTROAPR-CHS)
- MONARCH Mariposa Aprons Bib Apron Red - , 12PK (APRN-R-SPUN)
- MONARCH Half Bistro Aprons Pinstripe , 12PK (BISTROHLF-PNS)
- MONARCH Mariposa Aprons - Bib Apron White , 12PK (APRN-W-SPUN)
- MONARCH Bistro Aprons Black , 12PK (BISTROAPR-BLK)
- MONARCH Half Bistro Aprons Navy , 12PK (BISTROHLF-NVY)
- KNG 2XL Black Baggy Cargo Chef Pants (11382XL)
- Monarch