Shop All Hydraulic Cartridge Valves
Monarch
Electric Lowering Valve, 5 GPM, 24VDC
Mfr # 500205524369
Zoro # G1839857
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cartridge Valve Type Lowering
- Valve Cavity Size C08-2
- Max. Pressure - Hydraulic Valves 5,000 psi
- Max. Flow - Hydraulic Valves 5 gpm
- Number of Positions Two Positions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # 500205524369
- Zoro # G1839857
- Country of Origin United States
- Category Hydraulic Cartridge Valves
Dimensions
Valve Cavity Size | C08-2 |
Port Size | No |
Overall Width | 1.13 in |
Overall Height | 1.87 in |
Overall Length | 3.01 in |
Description
Electric Lowering Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Closed, Adjustment Method Not Applicable, Number of Ways Two-Way, Valve Cavity Size C08-2, Actuation Mechanism Electrical, Overall Length 3.01 in, Overall Width 1.13 in, Overall Height 1.87 in, Flow Rate - Maximum 5 gpm, Voltage 24V DC, Pressure Setting - Maximum 5,000 psi, Port Connection Dash Size Not Applicable, Center Position Not Applicable, Filter Rating Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON Food Grade Grease, Cartridge, 14 Oz. (S00522014)
- GLOBAL 1 11/16" ID 2Pc Clamp Collar, Stl, Bo (G2SC-168-B)
- TIMKEN TIM-3777, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3777 (3777)
- SKF SKF YAR 205-100, Insert Ball Bearings (YAR 205-100)
- MONARCH Electric Lowering Valve, 5 GPM, 110VAC (500205524370)
- PARKER Cartridge Valve, Needle, 12 GPM (FV101S)
- PARKER Valve, Solenoid, C10-3 (DSL103A)
- PARKER Cartridge Valve Coil, 24 VDC, Double Spade (CCP024S)
- PARKER Cartridge Valve Coil, 12 VDC, Double Spade (CAP012S)
- PARKER Cartridge Valve, Differential Area Relief (RDH083S50)
- PARKER Valve, Solenoid, C10-4 (DSL104B)
- Monarch Hydraulic Valves