Shop All Hydraulic Cartridge Valves
Monarch
Electric Lowering Valve, 5 GPM, 110VAC
Mfr # 500205524370
Zoro # G1839848
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cartridge Valve Type Lowering
- Valve Cavity Size C08-2
- Max. Pressure - Hydraulic Valves 5,000 psi
- Max. Flow - Hydraulic Valves 5 gpm
- Number of Ways 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # 500205524370
- Zoro # G1839848
- Country of Origin United States
- Category Hydraulic Cartridge Valves
Dimensions
Valve Cavity Size | C08-2 |
Port Size | No |
Overall Length | 3.01 in |
Overall Width | 1.34 in |
Overall Height | 2.39 in |
Description
Electric Lowering Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Closed, Adjustment Method Not Applicable, Number of Ways Two-Way, Valve Cavity Size C08-2, Actuation Mechanism Electrical, Overall Length 3.01 in, Overall Width 1.34 in, Overall Height 2.39 in, Flow Rate - Maximum 5 gpm, Voltage 110V AC, Pressure Setting - Maximum 5,000 psi, Port Connection Dash Size Not Applicable, Center Position Not Applicable, Filter Rating Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 21T5/16-2, Timing Pulley, Aluminum (21T5/16-2)
- MI-T-M Hose Barb (23-0073)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 8mm x 1/8" Male BSPT (R) (NSC08-01)
- DYNABRADE Bearing (01206)
- MONARCH Electric Lowering Valve, 5 GPM, 24VDC (500205524369)
- PARKER Hydraulic Cartridge Valve Base, 5000psi (B12-3-12T)
- PARKER Cartridge Valve, Check, 10 GPM (CVH081P)
- PARKER Valve, Solenoid, C10-2 (DSL101N)
- PARKER Valve, Solenoid, C10-4 (DSL105C1)
- PARKER Cartridge Valve Coil, 110/120 VAC, Conduit (CCP115C)
- HONEYWELL Two-Way, 1/2 In NPT Valve, 1.2 Cv (V5862A2047)
- Monarch Hydraulic Cartridge Valves