Shop All Rags & Towels
Monarch
ECO-Terry Wipers - White5 lb box
Mfr # N-W500-5
Zoro # G006171787
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton Terry
- Size 14x14 to 20x20
- Color White
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # N-W500-5
- Zoro # G006171787
- UPC # 764950302835
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 14x14 to 20x20 |
Details
Material | Cotton Terry |
Item | New Terry Rags |
Color | White |
Weight | 5 |
Description
These wipers contain terry remnants of various sizes. A basic rag that is good for a wipe and toss.
We offer a wide variety of terry wiping products to satisfy fine polishing and detail work down to grease and oil clean up. In addition to our stock items listed below, we also manufacture specific size, weight, and colored towels as per your specific needs. Please call to discuss your needs. These products are generated as a by-product of terry towel production. We sell these items by the pound to provide cost-effective, task-specific wiping rags.
We offer a wide variety of terry wiping products to satisfy fine polishing and detail work down to grease and oil clean up. In addition to our stock items listed below, we also manufacture specific size, weight, and colored towels as per your specific needs. Please call to discuss your needs. These products are generated as a by-product of terry towel production. We sell these items by the pound to provide cost-effective, task-specific wiping rags.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON Broom, 24", Telescoping Handle (82926)
- TOUGH GUY TOUGH GUY Black 18" Floor Squeegee (1ZBZ3)
- OIL EATER Oil Stain Remover, 32 oz Bottle, Liquid (AOD3232301)
- EUREKA / SANITAIRE UPRIGHT - MOTOR - 8.5A EUREKA/SANITAIRE STYLE UPRIGHT (159422)
- MONARCH Huck Towels - 16 x 26 - Yellow 12 Pack, 12PK (ABSBNT-YELW)
- MONARCH T-Shirt Cleaning Rags - White - New - 50 lb Box (N2-W43-50)
- MONARCH T-Shirt Reclaimed Rags - White - 25 lb Box (R2-W50-25)
- MONARCH French Terry Wipers White One Side Terry and One Side Smooth Rags 50 lb box (N-W51W-50)
- MONARCH Knit Wipers - White - New - 25lb Box (N-WPKSM-25)
- MONARCH Sheet Reclaimed Rags - White - 5 lb Box (R1-W39-5)
- 3M Cleaning Pad 5300N, 14", Blue, PK5 (5300N 900)
- Monarch Rags & Towels