Shop All Rags & Towels
Monarch
ECO-Terry Wipers - White 50 lb bag
Mfr # N-W500-50
Zoro # G106171717
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material White
- Size 14x14 to 20x20
- Color White
- Weight 52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # N-W500-50
- Zoro # G106171717
- UPC # 764950302880
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 14x14 to 20x20 |
Details
Material | White |
Item | New Terry Rags |
Color | White |
Weight | 52 |
Description
These wipers contain terry remnants of various sizes. A basic rag that is good for a wipe and toss.
We offer a wide variety of terry wiping products to satisfy fine polishing and detail work down to grease and oil clean up. In addition to our stock items listed below, we also manufacture specific size, weight, and colored towels as per your specific needs. Please call to discuss your needs. These products are generated as a by-product of terry towel production. We sell these items by the pound to provide cost-effective, task-specific wiping rags.
We offer a wide variety of terry wiping products to satisfy fine polishing and detail work down to grease and oil clean up. In addition to our stock items listed below, we also manufacture specific size, weight, and colored towels as per your specific needs. Please call to discuss your needs. These products are generated as a by-product of terry towel production. We sell these items by the pound to provide cost-effective, task-specific wiping rags.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNYSIDE All Purpose Cleaner, 16 oz. Bag, Strong (64116)
- ENVIROCLEANSE Envirocleanse-A 55 gallon drum, Drum, Unscented (37410)
- WERTH SANITARY SUPPLY Formula 66 Bio-Based Enzyme, 1 gal, PK4 (100211)
- GOO GONE Oven Cleaner, Trigger Spray Bottle, 14oz, Liquid, Unscented (2059)
- MONARCH Sheet Reclaimed Rags - White - 5 lb Box (R1-W39-5)
- MONARCH Bath Towel Size Terry Wipers - WHITE 10 lb box (N-W50FB-10)
- MONARCH T-Shirt Cleaning Rags - White - New - 5 lb Bag (N2-W43-5BG)
- MONARCH T-Shirt Reclaimed Rags - Colored - 10 lb Bag (R-C45-10BG)
- MONARCH Washcloth Size Terry Wipers - COLORED 25 lb box (N-C10-25)
- MONARCH T-Shirt Reclaimed Rags - White - 10 lb Box (R2-W50-10)
- INNOVERA Innovera Microfiber Cleaning Cloths (51506)
- Monarch Rags & Towels