Shop All Dusters
Monarch
Dusting Mitts , 12PK
Mfr # M920002
Zoro # G706171711
original price:
$20.89
5% off
new price: $19.79
/pk 12, $1.65/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Microfiber
- Color Blue
- Size OSFA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | OSFA |
Details
Item | Microfiber Mitt |
Material | Microfiber |
Color | Blue |
Description
Microfiber (80% Polyester, 20% Polyamide)
QUALITY: The ultra-soft and fine Monarch Brands Microfiber Dusting Glove is perfect for quickly and easily refurbishing that shine to your home, helping you power through your spring cleaning in no time at all. Our dust mitt gloves durable for washes and launders up to 500 times
SAVINGS: A large pack of 12 makes our dust mitt gloves almost 75% cheaper (per glove) than others. Pack of 12 will last longer between washes. Use different mitts for different surfaces for efficient cleaning
EXCLUSIVE DESIGN: Ergonomic design dust mitts with thumbs and wrist cuff for perfect fit and grip. A high quality elastic band for most average hand, suitable fit. Elastic band provides a comfortable fit when using on easily scratched surfaces such as brushed car
VERSATILE: Use the Arkwright dust mitt gloves dry for dusting, and wet to sponge away dirt and waste from all washable surfaces using only water. Use for cleaning any surface, dusting, buffing, polishing, drying, and more!
CARE INSTRUCTIONS: Machine wash with mild liquid detergent (free of dyes, fragrances, bleach and softeners). Tumble dry low, and do not iron. Do not use chlorine bleach. Do not use any fabric softener as this clogs the microfibers and reduces performance
QUALITY: The ultra-soft and fine Monarch Brands Microfiber Dusting Glove is perfect for quickly and easily refurbishing that shine to your home, helping you power through your spring cleaning in no time at all. Our dust mitt gloves durable for washes and launders up to 500 times
SAVINGS: A large pack of 12 makes our dust mitt gloves almost 75% cheaper (per glove) than others. Pack of 12 will last longer between washes. Use different mitts for different surfaces for efficient cleaning
EXCLUSIVE DESIGN: Ergonomic design dust mitts with thumbs and wrist cuff for perfect fit and grip. A high quality elastic band for most average hand, suitable fit. Elastic band provides a comfortable fit when using on easily scratched surfaces such as brushed car
VERSATILE: Use the Arkwright dust mitt gloves dry for dusting, and wet to sponge away dirt and waste from all washable surfaces using only water. Use for cleaning any surface, dusting, buffing, polishing, drying, and more!
CARE INSTRUCTIONS: Machine wash with mild liquid detergent (free of dyes, fragrances, bleach and softeners). Tumble dry low, and do not iron. Do not use chlorine bleach. Do not use any fabric softener as this clogs the microfibers and reduces performance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Squeegee, 5 5/8 in L, Red (9017806)
- VIKAN 3 in W Deck and Wall Brush Head, Stiff, Not Applicable L Handle, 8 57/64 in L Brush, Red (70424)
- MIDWEST RAKE Gauge Rake Frame, 12" L, Handle (57030)
- SPARTAN CHEMICAL SD-20 18oz. Aerosol Can Citrus Scent All-Purpose Degreaser (652000)
- SWIFFER Heavy Duty Dusters Starter Kit, 6" Handle with Two Disposable Dusters, PK4, 4PK (PGC08109)
- UNGER Duster, Microfiber, 17"L (16968)
- RUBBERMAID COMMERCIAL HYGEN Quick-Connect Microfiber Dusting Wand Sleeve, 22 7/10" x 3 1/4" (FGQ85100GR00)
- E-CLOTH Microfiber Cleaning and Dusting Wand 3.25 in. W X 24 in. L (10632)
- TIDE Refill Dusters Dust Lock Fiber Light Blue Lavender Vanilla Scent, 10PK (21461BX)
- ETTORE Fiber Duster 7 in. W X 4 in. L 1 each (48220)
- RUBBERMAID COMMERCIAL Replacement Duster Sleeve, Green (FGQ85100GR00)
- Monarch Dusters