Shop All Drop Cloths
Monarch
Drop Cloths 9 x 12 (8 oz) ( 1 Each
Mfr # DROP-9X12-8
Zoro # G106171786
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9
- Width 12
- Material Canvas
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # DROP-9X12-8
- Zoro # G106171786
- UPC # 765950300203
- Country of Origin Pakistan
- Category Drop Cloths
Dimensions
Length | 9 |
Width | 12 |
Details
Item | Drop Cloth |
Material | Canvas |
Color | Tan |
Description
All canvas drop cloths are made with full panels using heavy duck, drill, twill and/or similar canvas material. All hems and seams are double needle stitched and/or selvage edges.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX 11.5 Oz Clear Fast-Drying Oil-Based Polyurethane Semi-Gloss (33055)
- DEVILBISS Lid Gasket 5, 10, 15 Gal. (QM-1458-1)
- ZINSSER 1 Qt Amber Bulls Eye 3LB Shellac (704)
- BINKS Air Hose Fitting (72-1325)
- MONARCH Drop Cloths 6 x 9 (8 oz) ( 1 Each) (DROP-6X9-8)
- MONARCH Drop Cloths 6 x 9 (10 oz) ( 1 Each) (DROP-6X9-10)
- MONARCH Drop Cloths 4 x 15 (8 oz) ( 1 Each) (DROP-4X15-8)
- MONARCH Drop Cloths 12 x 15 (10 oz) ( 1 Each) (DROP-12X15-10)
- TRIMACO Trimaco 3413010 Tape & Drape Dropcloth; 6 ft. (3413010)
- TRIMACO Leakprf/SlipResDropCloth, Blue, 9ftLx12ftW (90019)
- PREMIER 9X12 Globe 1.5 Mil Plastic Drop Cloth (17040)
- Monarch Drop Cloths