Shop All Drop Cloths
Monarch
Drop Cloths 9 x 12 (10 oz) ( 1 Each)
Mfr # DROP-9X12-10
Zoro # G206172041
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9
- Width 12
- Material Canvas
- Color Tan
- Size 4 ft x 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # DROP-9X12-10
- Zoro # G206172041
- UPC # 764950000939
- Country of Origin Pakistan
- Category Drop Cloths
Dimensions
Length | 9 |
Width | 12 |
Size | 4 ft x 20 ft |
Details
Item | Drop Cloth |
Material | Canvas |
Color | Tan |
Description
All canvas drop cloths are made with full panels using heavy duck, drill, twill and/or similar canvas material. All hems and seams are double needle stitched and/or selvage edges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Linestriping Airless Spray Gun Tip (697-421)
- RUST-OLEUM Rust Preventative Spray Paint, Fluorescent Green, Fluorescent, 14 oz (2233838)
- KRUD KUTTER Rust-Oleum Imagine Glitter Rose Gold Water-Based Glitter Paint Interior 8 oz (349200)
- KRYLON Metallic Spray Paint, Bright Gold, Metallic, 11 oz (K01701A77)
- MONARCH Drop Cloths 12 x 15 (10 oz) ( 1 Each) (DROP-12X15-10)
- MONARCH Drop Cloths 6 x 9 (10 oz) ( 1 Each) (DROP-6X9-10)
- MONARCH Drop Cloths 4 x 15 (8 oz) ( 1 Each) (DROP-4X15-8)
- MONARCH Drop Cloths 4 x 15 (10 oz) ( 1 Each) (DROP-4X15-10)
- MONARCH Drop Cloths 6 x 9 (8 oz) ( 1 Each) (DROP-6X9-8)
- TRIMACO Dropcloth 8Oz 4'X15' (58908)
- TARPS NOW 5' X 20' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-0520)
- Monarch Drop Cloths