Shop All Drop Cloths
Monarch
Drop Cloths 6 x 9 (10 oz) ( 1 Each)
Mfr # DROP-6X9-10
Zoro # G606171538
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6
- Width 9
- Material Canvas
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # DROP-6X9-10
- Zoro # G606171538
- UPC # 764950002766
- Country of Origin Pakistan
- Category Drop Cloths
Dimensions
Length | 6 |
Width | 9 |
Details
Item | Drop Cloth |
Material | Canvas |
Color | Tan |
Description
All canvas drop cloths are made with full panels using heavy duck, drill, twill and/or similar canvas material. All hems and seams are double needle stitched and/or selvage edges.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWSTRIPE Infield Drag, 3 Piece, Steel (10001592)
- MINWAX One Coat QT Sat Finish (356050000)
- 3M ACCUSPRAY Head Refill, Atomizing, 1.2mm, Blue (16582)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Blue (HT 330)
- MONARCH Drop Cloths 12 x 15 (10 oz) ( 1 Each) (DROP-12X15-10)
- MONARCH Drop Cloths 6 x 9 (8 oz) ( 1 Each) (DROP-6X9-8)
- MONARCH Drop Cloths 4 x 15 (8 oz) ( 1 Each) (DROP-4X15-8)
- BERRY PLASTICS 626260 9 x 400 ft. 0.35 Mil, High Density Professional Painters Plastic Film (BE576409)
- TARPS NOW 15' X 20' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-1520)
- POLY-AMERICA 12X100 6 Mil Plastic Sheeting Black (612B)
- BERRY PLASTICSRP 9x12 2Mil Drop Cloth (626236)
- Monarch Drop Cloths