Shop All Stroboscopes
Monarch
Digital Stroboscope Kit, 5500 Lux
Mfr # 6245-011
Zoro # G5892419
product price: $1,049.00
/ea
Free Shipping & Returns
$1,049.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashes per Minute 30 to 999,999
- RPM Range 0 to 999,999
- Resolution 0.001 fpm
- Display LCD Alphanumeric
- Accuracy 0.001 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # 6245-011
- Zoro # G5892419
- Country of Origin United States
- Category Stroboscopes
Dimensions
Manufacturers Warranty Length | 1 yr |
Auto Step Size | User Adjustable |
Manufacturer Warranty Length | 1 yr |
Description
Digital Stroboscope Kit, Includes (2) Battery Packs, 12 in Reflective Tape, Carrying Case, Interchangeable Wall Plugs, Laser Module, NIST Certificate, Recharger, Remote Laser Module Base, Resolution 0.001 fpm, Digital Display Screen Type LCD, Maximum Flashes per Minute 999,999 fpm, Minimum Flashes per Minute 30 fpm, Maximum Flash Duration 2 usec, Power Source Battery, Calibration Certificate Type NIST, Phase Shift Internal, External Triggers Input/Output, Body Style Full Size
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Infrared Window, 100mm Dia, Hand Turn Door (FLUKE-CV400)
- KODIAK Pressure Gauge, 0 to 30 psi, 1/4 in FNPT, Stainless Steel, Silver (KC301L2530/DSM3511LP)
- TEST PRODUCTS INTL BNC Cable, RG59/U, Male/BNC Male, 10 ft (59-120-1M)
- POMONA ELECTRONICS Banana Jack, 5000VDC, 15A, Red, PK10 (1581-2-G/10P)
- MONARCH Digital Stroboscope Kit, 5500 Lux (6243-010)
- MONARCH Phaser Battery LED Strobe Kit, 0-500,000 (6232-011)
- MONARCH Digital Stroboscope, 30 to 20,000 FPM (6204-012)
- MONARCH Basic Battery LED Strobe, 30-500,000 (6230-010)
- MONARCH Digital Stroboscope Kit, 3400 Lux (6241-011)
- MONARCH Digital Stroboscope Kit, 3400 Lux (6241-021)
- SHIMPO Stroboscope, LED, 5 mJoule, 2.5 Hours (DT-366)
- Monarch Stroboscopes