Shop All Stroboscopes
Monarch
Digital Stroboscope Kit, 5500 Lux
Mfr # 6243-011
Zoro # G5892437
product price: $886.99
/ea
Free Shipping & Returns
$886.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashes per Minute 30 to 999,999
- RPM Range 0 to 999,999
- Resolution 0.001 fpm
- Display LCD Alphanumeric
- Accuracy 0.001 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # 6243-011
- Zoro # G5892437
- Country of Origin United States
- Category Stroboscopes
Dimensions
Auto Step Size | User Adjustable |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Description
Digital Stroboscope Kit, Includes Battery Charging Station, Resolution 0.001 fpm, Digital Display Screen Type LCD, Maximum Flashes per Minute 999,999 fpm, Minimum Flashes per Minute 30 fpm, Maximum Flash Duration 2 usec, Power Source Battery, Calibration Certificate Type NIST, Phase Shift No Phase Shift, External Triggers Input/Output, Body Style Full Size, Battery Run Time 9.5 hr, Accuracy 0.001 Percent, Manufacturer Warranty Length 1 yr, Batteries Included Yes, Battery Chemistry Lithium Ion
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Rigid Plastic Sight (G613-03-A-1)
- DWYER INSTRUMENTS Digital Differential Pressure Gauge, Plastic, Light Gray (DM-1111)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Red (DPGA-08)
- SPEEDAIRE Pressure Gauge, 1/4 NPT (F5013700506)
- MONARCH Digital Stroboscope Kit, 5500 Lux (6245-011)
- MONARCH Digital Stroboscope, 30 to 20,000 FPM (6204-012)
- MONARCH Digital Stroboscope Kit, 3400 Lux (6241-011)
- MONARCH Digital Stroboscope Kit, 30 to 20,000 FPM (6204-013)
- MONARCH Phaser Battery LED Strobe, RPM 0-500,000 (6232-010)
- MONARCH Pocket LED Strobe Kit, RPM 30-300,000 (6235-011)
- FLUKE Digital LED Stroboscope, 30-300,000 fpm (FLUKE-820-2)
- Monarch Stroboscopes