Shop All Stroboscopes
Monarch
Digital Stroboscope, 30 to 20,000 FPM
Mfr # 6204-012
Zoro # G0250302
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.002%
- Includes 115/230V Charger, Instructions, NIST Certificate
- Display 6 Digit LCD
- Average Power (W) 13W
- Battery Life Typically 2 hr @ 1,800 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # 6204-012
- Zoro # G0250302
- Country of Origin United States
- Category Stroboscopes
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Description
Digital Stroboscope, Includes 115/230V Charger, Instructions, NIST Certificate, Resolution 0.01 fpm, Digital Display Screen Type LCD, Maximum Flashes per Minute 20,000 fpm, Minimum Flashes per Minute 30 fpm, Maximum Flash Duration 20 usec, Power Source Battery, Calibration Certificate Type NIST, Phase Shift Internal, Minimum Flash Duration 8 usec, External Triggers Input/Output, Body Style Full Size, Battery Run Time 2 hr, Accuracy +/-0.004 Percent, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Personal Lightning Detector, 40 Miles (LD7)
- TEST PRODUCTS INTL Straight bed of nails clip, red boot (A032R)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGD3)
- COOPER-ATKINS Cooper Horizontal Refrigerated Freezer Thermometer (335-01-1)
- MONARCH Digital Stroboscope, 3400 Lux, 0.001 FPM (6241-010)
- MONARCH Pocket LED Strobe, RPM 30-300,000 (6235-010)
- MONARCH Digital Stroboscope, 3400 Lux, 0.001 FPM (6241-020)
- MONARCH Digital Stroboscope, 3400 Lux, 0.001 FPM (6240-020-CAL)
- MONARCH Digital Stroboscope Kit, 5500 Lux (6245-010)
- MONARCH Basic Stroboscope, 30 to 10,000 FPM (6207-012)
- REED INSTRUMENTS Magnetic Base for Reed SD-8205 (R7000SD-PROBE-BASE)
- Monarch Stroboscopes