Shop All Stroboscopes
Monarch
Deluxe Battery LED Strobe Kit, 0-500,000
Mfr # 6231-011
Zoro # G5272845
product price: $922.99
/ea
Free Shipping & Returns
$922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Kit Case, Manual, Recharger
- Accuracy 0.002%
- Resolution 0.01 fpm
- Manufacturers Warranty Length 1 yr
- Auto Step Size User Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # 6231-011
- Zoro # G5272845
- Country of Origin United States
- Category Stroboscopes
Dimensions
Manufacturers Warranty Length | 1 yr |
Auto Step Size | User Adjustable |
Manufacturer Warranty Length | 1 yr |
Description
Digital Stroboscope Kit, Includes Kit Case, Manual, Recharger, Resolution 0.01 fpm, Digital Display Screen Type LCD, Maximum Flashes per Minute 500,000 fpm, Minimum Flashes per Minute 30 fpm, Maximum Flash Duration 3,000 usec, Power Source Battery, Calibration Certificate Type NIST, Phase Shift Internal, External Triggers Input/Output, Body Style Full Size, Battery Run Time 10 hr, Accuracy 0.004 Percent, Manufacturer Warranty Length 1 yr, Batteries Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Digital Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Plastic, Black (DG2551N1NAM02L0IM&V)
- SCS Metal-In Static Shielding Bag, 8x8, PK100 (30088)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Plastic, Black (451379SSL04L200#)
- HUMBOLDT Concrete Pocket Penetrometer (5ZPZ4)
- MONARCH Digital Stroboscope Kit, 5500 Lux (6243-010)
- MONARCH Digital Stroboscope Kit, 5500 Lux (6245-010)
- MONARCH Digital Stroboscope, 30 to 20,000 FPM (6204-012)
- MONARCH Digital Stroboscope, 3400 Lux, 0.001 FPM (6241-010)
- MONARCH Digital Stroboscope, 3400 Lux, 0.001 FPM (6240-020-CAL)
- MONARCH Digital Stroboscope Kit, 3400 Lux (6241-021)
- MONARCH Digital Stroboscope Kit, 5500 Lux (6245-011)
- Monarch Stroboscopes