Shop All Nonelectrical Properties Data Loggers
Monarch
Data Logger, Water Resist, 1 yr.
Mfr # 5396-2010-CAL
Zoro # G8738326
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Humidity, Temperature
- Temp. Range (F) -4 Degrees to 140 Degrees F
- Accuracy +/-1 Degrees F
- Battery Life 1 yr
- Sample Point Storage 8 KB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # 5396-2010-CAL
- Zoro # G8738326
- Country of Origin United States
- Category Nonelectrical Properties Data Loggers
Dimensions
Depth (In.) | 0.5 in |
Manufacturers Warranty Length | 1 yr |
Height (In.) | 2 in |
Width (In.) | 1.35 in |
Overall Width | 1 3/8 in |
Overall Height | 2 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1/2 in |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels Not Applicable, Calibration Certificate Type NIST, Minimum Sampling Rate 10 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 100 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent, Resistance Properties Water Resistant, Compatible Operating Systems Android, Minimum AC Current Measurement Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT500R-2465)
- SPEEDAIRE Pressure Gauge, 1/4 NPT (F5013700506)
- DWYER INSTRUMENTS Static Pressure Tip (A-302)
- PIC GAUGES Tridicator, 3-1/4", 0-200 psi, 70-320 deg F (TRI-RC-3.25R-3.00-G)
- MONARCH Data Logger, Pressure/Temp, 0 to 350 psig (5396-0372)
- MONARCH Data Logger, Pressure/Temp, 0 to 2000 psig (5396-0375)
- MONARCH Data Logger, Pressure/Temp, 0 to 35 psig (5396-0374)
- MONARCH Temperature Data Logger With Display (5396-0101)
- MONARCH Data Logger, Pressure/Temp, 0 to 760 Torr (5396-0338)
- MONARCH Data Logger, Pressure/Temp, 0 to 35 psia (5396-0334)
- EXTECH USB Sound Level Datalogger (407760)
- Monarch Nonelectrical Properties Data Loggers