Shop All Nonelectrical Properties Data Loggers
Monarch
Data Logger, Temperature, 1 yr.
Mfr # 5396-2010
Zoro # G8738301
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Humidity, Temperature
- Temp. Range (F) -4 Degrees to 140 Degrees F
- Accuracy +/-1 Degrees F
- Battery Life 1 yr
- Sample Point Storage 8 KB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # 5396-2010
- Zoro # G8738301
- Country of Origin United States
- Category Nonelectrical Properties Data Loggers
Dimensions
Depth (In.) | 0.5 in |
Manufacturers Warranty Length | 1 yr |
Height (In.) | 2 in |
Width (In.) | 1.35 in |
Overall Height | 2 in |
Overall Depth | 1/2 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 3/8 in |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 10 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 100 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent, Resistance Properties Water Resistant, Compatible Operating Systems Android, Minimum AC Current Measurement Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart, 9.938 In, 180 to 30, 2 Day, PK100 (PW 00215701)
- SENSORSWITCH Ballast Discriminator (BD1)
- APOLLO VALVES Water Gauge, Pipe Size 3/4 In, MNPT (2020700)
- WINTERS Process 0-100 psi/Kpa 1/2" Npt St/St (PPC5064)
- MONARCH Pressure/Temperature Data Logger 350 Psi (5396-0302)
- MONARCH Data Logger, Pressure/Temp, 0 to 35 psig (5396-0374)
- MONARCH Temp Data Logger W/ Stainless Steel Case (5396-0105)
- MONARCH Temp/Humidity Data Logger W/ Display (5396-0201)
- MONARCH Data Logger, Pressure/Temp, 0 to 760 Torr (5396-0338)
- MONARCH Data Logger, Pressure/Temp, 0 to 2000 psig (5396-0375)
- REED INSTRUMENTS Temperature and Humidity Datalogger, -40 to 158°F (-40 to 70°C), 0-100%RH (R6030)
- Monarch Nonelectrical Properties Data Loggers