Shop All Nonelectrical Properties Data Loggers
Monarch
Data Logger, Pressure/Temp, 380 to 760Torr
Mfr # 5396-0337
Zoro # G2009561
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure, Temperature
- Temp. Range (F) -4 Degrees to 185 Degrees F
- Relative Humidity Range 0% to 100%
- Accuracy +/-0.25%
- Battery Life 3 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monarch
- MFR # 5396-0337
- Zoro # G2009561
- Country of Origin United States
- Category Nonelectrical Properties Data Loggers
Dimensions
Connection Size | 1/4 in NPT |
Dia. | 2.94 in |
Depth (In.) | 1.82 in |
Manufacturers Warranty Length | 1 yr |
Width (In.) | 2.94 in |
Height (In.) | 4.78 in |
Overall Diameter | 2.94 in |
Overall Width | 3 in |
Battery Size | AA |
Overall Depth | 1 7/8 in |
Overall Height | 4 13/16 in |
Manufacturer Warranty Length | 1 yr |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 2 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Resistance Properties Water Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snubber, Piston, 1/4 In NPT, 3000 psi, Brass (5TUL6)
- DWYER INSTRUMENTS Double Sight Flow Indicator, Brnz, 1-1/4In (SFI-300-1-1/4)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Stainless Steel, Silver (4FMT5)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMW5)
- MONARCH Data Logger, Pressure/Temp, 0 to 2000 psig (5396-0375)
- MONARCH Pressure/Temperature Data Logger 150 Psi (5396-0301)
- MONARCH Data Logger, Pressure/Temp, 0 to 35 psig (5396-0374)
- MONARCH Data Logger, Pressure/Temp, 0 to 350 psig (5396-0372)
- MONARCH Temp Data Logger W/ Stainless Steel Case (5396-0105)
- MONARCH Temp/Humidity Data Logger W/ Display (5396-0201)
- SUPCO Indoor Air Quality Monitor, Wall Mounted (IAQ50)
- Monarch Nonelectrical Properties Data Loggers