Shop All Nonelectrical Properties Data Loggers
Monarch
Data Logger, Pressure/Temp, 0 to 5800 psig
Mfr # 5396-0376
Zoro # G2009631
product price: $599.00
/ea
Free Shipping & Returns
$599.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure, Temperature
- Temp. Range (F) -4 Degrees to 185 Degrees F
- Relative Humidity Range 0% to 100%
- Accuracy +/-0.25%
- Battery Life 3 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # 5396-0376
- Zoro # G2009631
- Country of Origin United States
- Category Nonelectrical Properties Data Loggers
Dimensions
Height (In.) | 4.78 in |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/4 in NPT |
Dia. | 2.94 in |
Depth (In.) | 1.82 in |
Width (In.) | 2.94 in |
Overall Depth | 1 7/8 in |
Battery Size | AA |
Overall Width | 3 in |
Overall Diameter | 2.94 in |
Overall Height | 4 13/16 in |
Manufacturer Warranty Length | 1 yr |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 2 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Resistance Properties Water Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Wireless In/Out Forecaster w/Color Disp (1736)
- POMONA ELECTRONICS Mini Hook Test Leads, 24 In. L, Black/Red (3782-24-02)
- JONES STEPHENS Pressure Gauge, 100 PSI, 2-1/2" Face (G61100)
- TAYLOR Thermometer Sunflower (5638)
- MONARCH Data Logger, Pressure/Temp, 0 to 550 psig (5396-0373)
- MONARCH Data Logger, Water Resist, 1 yr. (5396-2010-CAL)
- MONARCH Data Logger, Pressure/Temp, 0 to 2000 psig (5396-0375)
- MONARCH Data Logger, Pressure/Temp, 0 to 35 psia (5396-0334)
- MONARCH Data Logger, Pressure/Temp, 0 to 350 psig (5396-0372)
- MONARCH Temperature Data Logger With Display (5396-0101)
- MONARCH Data Logger, Pressure/Temp, 0 to 150 psia (5396-0331)
- Monarch Nonelectrical Properties Data Loggers