Shop All Nonelectrical Properties Data Loggers
Monarch
Data Logger, Pressure/Temp, 0 to 5800 psia
Mfr # 5396-0336
Zoro # G2009570
Free Shipping & Returns
$599.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure, Temperature
- Temp. Range (F) -4 Degrees to 185 Degrees F
- Relative Humidity Range 0% to 100%
- Accuracy +/-0.25%
- Battery Life 3 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monarch
- MFR # 5396-0336
- Zoro # G2009570
- Country of Origin United States
- Category Nonelectrical Properties Data Loggers
Dimensions
Dia. | 2.94 in |
Depth (In.) | 1.82 in |
Height (In.) | 4.78 in |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/4 in NPT |
Width (In.) | 2.94 in |
Battery Size | AA |
Overall Diameter | 2.94 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 4 13/16 in |
Overall Depth | 1 7/8 in |
Overall Width | 3 in |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 2 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Resistance Properties Water Resistant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02B15#)
- GRAPHIC CONTROLS Chart Recorder Pen, Black Color, PK6 (MP 82-39-0301-06 BLK MKR)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (P9U901442UC)
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-48)
- MONARCH Pressure/Temperature Data Logger 150 Psi (5396-0301)
- MONARCH Data Logger, Pressure/Temp, 0 to 150 psia (5396-0331)
- MONARCH Data Logger, Pressure/Temp, 0 to 550 psig (5396-0373)
- MONARCH Data Logger, Pressure/Temp, 0 to 35 psia (5396-0334)
- MONARCH Data Logger, Water Resist, 1 yr. (5396-2010-CAL)
- MONARCH Data Logger, Pressure/Temp, 0 to 760 Torr (5396-0338)
- HOBO Data Logger, 100 ft.Range, Continuous (MX1102A)
- Monarch Nonelectrical Properties Data Loggers