Shop All Nonelectrical Properties Data Loggers
Monarch
Data Logger, Pressure/Temp, 0 to 350 psia
Mfr # 5396-0332
Zoro # G2009607
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure, Temperature
- Temp. Range (F) -4 Degrees to 185 Degrees F
- Relative Humidity Range 0% to 100%
- Accuracy +/-0.25%
- Battery Life 3 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # 5396-0332
- Zoro # G2009607
- Country of Origin United States
- Category Nonelectrical Properties Data Loggers
Dimensions
Dia. | 2.94 in |
Width (In.) | 2.94 in |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/4 in NPT |
Height (In.) | 4.78 in |
Depth (In.) | 1.82 in |
Overall Diameter | 2.94 in |
Overall Width | 3 in |
Overall Depth | 1 7/8 in |
Overall Height | 4 13/16 in |
Manufacturer Warranty Length | 1 yr |
Battery Size | AA |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 2 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Resistance Properties Water Resistant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK 2.5 Sanitary Gauge, 0 to 100 psi, 1.5 Clamp (100-12-1-25-49-0-0)
- FLUKE LI-ION BATTERY PACK, FLUKE 190-SERIES II (BP291)
- PIC GAUGES Gauge, 2-1/2", 0/1000psi, 1/4"CBM, Rem Bezel (212D-254M)
- DESCO Combo Tester, Wrist and Foot (19282)
- MONARCH Data Logger, Pressure/Temp, 0 to 150 psia (5396-0331)
- MONARCH Temp/Humidity Data Logger W/ Display (5396-0201)
- MONARCH Data Logger, Pressure/Temp, 0 to 350 psig (5396-0372)
- MONARCH Data Logger, Pressure/Temp, 0 to 2000 psig (5396-0375)
- MONARCH Data Logger, Pressure/Temp, 0 to 760 Torr (5396-0338)
- MONARCH Temperature Data Logger With Display (5396-0101)
- LASCAR Thermocouple Temperature, 4.64" D, 1.06" H (EL-USB-TC)
- Monarch Nonelectrical Properties Data Loggers