Shop All Nonelectrical Properties Data Loggers
Monarch
Data Logger, Pressure/Temp, 0 to 35 psia
Mfr # 5396-0334
Zoro # G2009625
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure, Temperature
- Temp. Range (F) -4 Degrees to 185 Degrees F
- Relative Humidity Range 0% to 100%
- Accuracy +/-0.25%
- Battery Life 3 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # 5396-0334
- Zoro # G2009625
- Country of Origin United States
- Category Nonelectrical Properties Data Loggers
Dimensions
Manufacturers Warranty Length | 1 yr |
Height (In.) | 4.78 in |
Depth (In.) | 1.82 in |
Dia. | 2.94 in |
Width (In.) | 2.94 in |
Connection Size | 1/4 in NPT |
Overall Depth | 1 7/8 in |
Overall Height | 4 13/16 in |
Overall Diameter | 2.94 in |
Overall Width | 3 in |
Battery Size | AA |
Manufacturer Warranty Length | 1 yr |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 2 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Resistance Properties Water Resistant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Dial Thermometer, Bi-Metallic, 4 in Stem (30EI60R)
- J.W. WINCO GN743.2-11-M16X1.5-B Oil Sight Glass (743.2-11-M16X1.5-B)
- FLUKE Voltage Tester, 600VAC, 600VDC (Fluke-T+Pro)
- POMONA ELECTRONICS Kelvin Alligator Clip Set, 2A (6730)
- MONARCH Temp/Humidity Data Logger W/ Display (5396-0201)
- MONARCH Temperature Data Logger With Display (5396-0101)
- MONARCH Temp Data Logger W/ Stainless Steel Case (5396-0105)
- MONARCH Pressure/Temperature Data Logger 150 Psi (5396-0301)
- MONARCH Pressure/Temperature Data Logger 350 Psi (5396-0302)
- MONARCH Data Logger, Water Resist, 1 yr. (5396-2010-CAL)
- LASCAR USB Vaccination Monitoring Kit, 5.31" D (EL-USB-VAC)
- Monarch Nonelectrical Properties Data Loggers