Shop All Nonelectrical Properties Data Loggers
Monarch
Data Logger, Pressure/Temp, 0 to 2000 psig
Mfr # 5396-0375
Zoro # G2009640
product price: $739.99
/ea
Free Shipping & Returns
$739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure, Temperature
- Temp. Range (F) -4 Degrees to 185 Degrees F
- Relative Humidity Range 0% to 100%
- Accuracy +/-0.25%
- Battery Life 3 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # 5396-0375
- Zoro # G2009640
- Country of Origin United States
- Category Nonelectrical Properties Data Loggers
Dimensions
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/4 in NPT |
Depth (In.) | 1.82 in |
Width (In.) | 2.94 in |
Height (In.) | 4.78 in |
Dia. | 2.94 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 3 in |
Overall Diameter | 2.94 in |
Battery Size | AA |
Overall Height | 4 13/16 in |
Overall Depth | 1 7/8 in |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 2 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Resistance Properties Water Resistant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge (20W1005SH 02B XZG 160#)
- EXTECH Tachometer, 0.5 to 20,000 rpm (RPM10)
- PIC GAUGES Gauge, 1.5", 0/3000psi, 1/8"CBM, SS (PRO-302D-158P-01)
- AGRATRONIX 16-Grain Moisture Tester (8155)
- MONARCH Temp/Humidity Data Logger W/ Display (5396-0201)
- MONARCH Data Logger, Pressure/Temp, 0 to 350 psig (5396-0372)
- MONARCH Data Logger, Pressure/Temp, 0 to 35 psia (5396-0334)
- MONARCH Data Logger, Pressure/Temp, 0 to 35 psig (5396-0374)
- MONARCH Pressure/Temperature Data Logger 350 Psi (5396-0302)
- MONARCH Data Logger, Pressure/Temp, 0 to 150 psig (5396-0371)
- TRIPLETT IAQ Monitor (GSM250)
- Monarch Nonelectrical Properties Data Loggers