Shop All Nonelectrical Properties Data Loggers
Monarch
Data Logger, Pressure/Temp, 0 to 150 psig
Mfr # 5396-0371
Zoro # G2009677
product price: $644.99
/ea
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure, Temperature
- Temp. Range (F) -4 Degrees to 185 Degrees F
- Relative Humidity Range 0% to 100%
- Accuracy +/-0.25%
- Battery Life 3 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # 5396-0371
- Zoro # G2009677
- Country of Origin United States
- Category Nonelectrical Properties Data Loggers
Dimensions
Width (In.) | 2.94 in |
Depth (In.) | 1.82 in |
Connection Size | 1/4 in NPT |
Height (In.) | 4.78 in |
Dia. | 2.94 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1 7/8 in |
Overall Width | 3 in |
Overall Height | 4 13/16 in |
Overall Diameter | 2.94 in |
Battery Size | AA |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 2 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Resistance Properties Water Resistant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Filled Ss/Ss Gauge 4" 600 psi 1/2 Lm (PFP663R1)
- WOHLER Carbon Monoxide Analyzer, Backlit LED (8387)
- DWYER INSTRUMENTS 166T Telescopic Pitot Tube, Exten (166T)
- LABEXACT 6umQualitativeFilterPaper12.5cm, PK100 (12K908)
- MONARCH Data Logger, Pressure/Temp, 0 to 350 psig (5396-0372)
- MONARCH Temp/Humidity Data Logger W/ Display (5396-0201)
- MONARCH Data Logger, Pressure/Temp, 0 to 2000 psig (5396-0375)
- MONARCH Data Logger, Pressure/Temp, 0 to 760 Torr (5396-0338)
- MONARCH Temperature Data Logger With Display (5396-0101)
- MONARCH Pressure/Temperature Data Logger 350 Psi (5396-0302)
- EXTECH Temperature Datalogger, 3 Channel (SD200)
- Monarch Nonelectrical Properties Data Loggers