Shop All Nonelectrical Properties Data Loggers
Monarch
Data Logger, 8 KB, 1 yr.
Mfr # 5386-2012-CAL
Zoro # G8738335
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Humidity, Temperature
- Temp. Range (F) -4 Degrees to 140 Degrees F
- Relative Humidity Range 0% to 100%
- Accuracy +/-1 Degrees F
- Battery Life 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # 5386-2012-CAL
- Zoro # G8738335
- Country of Origin United States
- Category Nonelectrical Properties Data Loggers
Dimensions
Height (In.) | 2 in |
Depth (In.) | 0.5 in |
Manufacturers Warranty Length | 1 yr |
Width (In.) | 1.35 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1/2 in |
Overall Height | 2 in |
Overall Width | 1 3/8 in |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 10 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 100 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent, Resistance Properties Water Resistant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Magnetic Field Meter, Single Axis Sensor (EMF20)
- TSI ALNOR Manometer, Hydronic (HM 675)
- WILTON Contact Wheel - 3X2 (5044610)
- DIXON ABS Dry Gauge, 1/4", Back Mount 0-200psi (GC235)
- MONARCH Data Logger, Pressure/Temp, 0 to 760 Torr (5396-0338)
- MONARCH Data Logger, Pressure/Temp, 0 to 2000 psig (5396-0375)
- MONARCH Data Logger, Pressure/Temp, 0 to 150 psia (5396-0331)
- MONARCH Pressure/Temperature Data Logger 150 Psi (5396-0301)
- MONARCH Data Logger, Pressure/Temp, 0 to 550 psig (5396-0373)
- MONARCH Data Logger, Pressure/Temp, 0 to 35 psia (5396-0334)
- ZORO SELECT Data Logger, Temperature and Humidity (13G715)
- Monarch Nonelectrical Properties Data Loggers