Shop All Aprons
Monarch
Cobbler Aprons Black , 12PK
Mfr # COBAPR-BLK
Zoro # G806171659
product price: $53.39
/pk 12, $4.45/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65/35 Poly Cotton Twill
- Width 20
- Length 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 20 |
Length | 29 |
Details
Item | Aprons |
Color | Black |
Material | 65/35 Poly Cotton Twill |
Description
Our cobbler aprons are the perfect free size (29x30) with adjustable straps. They can be fit to any kids or adult size. This chefs apron set is ideal for servers, cooks, home, school, hospital, garden work, grilling etc. The 65/35 poly/cotton twill material and hemmed edges make them very strong and durable.
SPECIFICATIONS:
1. Available in Black and Red colors
2. Available as a retail 12-pack and as a bulk case of 48
3. Free size: 29x30 in.
4. 65/35 poly/cotton twill material
SPECIFICATIONS:
1. Available in Black and Red colors
2. Available as a retail 12-pack and as a bulk case of 48
3. Free size: 29x30 in.
4. 65/35 poly/cotton twill material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYL4X001200)
- MILWAUKEE TOOL Level 5 Cut Resistant Latex Dipped Winter Insulated Gloves - X-Large (48-73-7953)
- CONDOR Cut-Resistant Gloves, Nitrile, L/9, PR (61CV51)
- SAFETY ZONE GNPR-1M, Nitrile Disposable Gloves, 3.7 mil Palm, Nitrile, Powder-Free, XL, 10 PK, Blue (SZNGNPRXL1MCT)
- MONARCH Cobbler Aprons Red , 12PK (COBAPR-RED)
- FASHION SEAL Unisex Apron, Cobbler, L, Dark Teal (64195 L)
- R & R TEXTILE Terry Bib, 18 x 30in, Cotton, White, PK12 (X14470)
- HHIP 28W X 36L Single Pocket Shop Apron (8070-7004)
- CONDOR Bib Apron, Green, 45 In. L (3XE79)
- POLYCO Die Cut Apron, 55 in. L, Blue, PK12 (48500)
- FAME FABRICS Apron, Criss Cross, F57, Black (18940)
- Monarch Aprons