Shop All Baking Utensils
Monarch
Cheesecloth
Mfr # N060-W38A-EA
Zoro # G711934950
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Number of Ply 4-Ply
- Color White
- Product Type Cheesecloth
- Grade 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monarch
- MFR # N060-W38A-EA
- Zoro # G711934950
- Country of Origin China
- Category Baking Utensils
Dimensions
Length | 44 in |
Width | 36 in |
Details
Material | Cotton |
Number of Ply | 4-Ply |
Color | White |
Item | Cheesecloth |
Product Type | Cheesecloth |
Grade | 90 |
Description
Cheesecloth, Color White, Grade 90, Length 44 in, Material Cotton, Number of Ply 4-Ply, Product Type Cheesecloth, Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 7/8 oz Orchid Disher No. 40 (ICD-40)
- CLEVELAND Knob 1-5/8 D, Pointer (11306)
- MANITOWOC Door Pin W/Gasket Qm30 (76-2923-3)
- FRYMASTER Safety Thermostat (8261177)
- MONARCH Cheesecloth Boxes Grade 90 BLEACHED (N060-W38A)
- MONARCH Cheesecloth Boxes Grade 90 UNBLEACHED (N060-W38AU)
- MONARCH Cheesecloth Boxes Grade 60 UNBLEACHED (N060-W37)
- MONARCH Cheesecloth Boxes Grade 60 BLEACHED (N060-W37B)
- MONARCH Cheesecloth Boxes Grade 50 BLEACHED (N060-W36)
- MONARCH Cheesecloth Boxes Grade 40 BLEACHED (N060-W35)
- THERMOHAUSER Thermohauser Bread Proofing Oblong Basket; Orange - 2.5 lbs (5000248769)
- Monarch Baking Utensils