Shop All Baking Utensils
Monarch
Cheesecloth
Mfr # N060-W37B-EA
Zoro # G211934917
product price: $63.29
/ea
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Cheesecloth
- Material Cotton
- Number of Ply 4-Ply
- Length 32 in
- Width 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # N060-W37B-EA
- Zoro # G211934917
- Country of Origin China
- Category Baking Utensils
Dimensions
Length | 32 in |
Width | 28 in |
Details
Product Type | Cheesecloth |
Item | Cheesecloth |
Material | Cotton |
Number of Ply | 4-Ply |
Grade | 60 |
Color | White |
Description
Cheesecloth, Color White, Grade 60, Length 32 in, Material Cotton, Number of Ply 4-Ply, Product Type Cheesecloth, Width 28 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCER CUTLERY Boning Knife, 6 In (M20206)
- SCT Cupcake Holder Inserts, 9.88 x 13.88 x 0.88, White/Kraft, PK200 PK (10016)
- CLEVELAND Trunion Valve Assy 3/8" (SE00030)
- ZORO SELECT Disposable Cutlery Set, White, PK250 (V02357)
- MONARCH Cheesecloth Boxes Grade 40 BLEACHED (N060-W35)
- MONARCH Cheesecloth Boxes Grade 10 BLEACHED (N060-W34)
- MONARCH Cheesecloth Bags UNBLEACHED 2824 (N060-2824-UB)
- MONARCH Cheesecloth Boxes Grade 60 UNBLEACHED (N060-W37)
- MONARCH Cheesecloth Boxes Grade 90 UNBLEACHED (N060-W38AU)
- MONARCH Cheesecloth Boxes Grade 50 BLEACHED (N060-W36)
- CRESTWARE Spatula, Silicone, 16-1/4 In (PS16H)
- Monarch Baking Utensils