Shop All Baking Utensils
Monarch
Cheesecloth
Mfr # N060-W37-EA
Zoro # G511934952
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32 in
- Number of Ply 4-Ply
- Material Cotton
- Color Natural
- Product Type Cheesecloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monarch
- MFR # N060-W37-EA
- Zoro # G511934952
- Country of Origin China
- Category Baking Utensils
Dimensions
Length | 32 in |
Width | 28 in |
Details
Item | Cheesecloth |
Number of Ply | 4-Ply |
Material | Cotton |
Color | Natural |
Product Type | Cheesecloth |
Grade | 60 |
Description
Cheesecloth, Color Natural, Grade 60, Length 32 in, Material Cotton, Number of Ply 4-Ply, Product Type Cheesecloth, Width 28 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Lock, Cylinder , W/Key, 1-1/16"L (388-42)
- BERKEL Autodrive, Primary Belt (01-402375-00171)
- CRESTWARE Tong, Black, 12 in. L, Stainless Steel (CG12BK)
- 5 HOUR ENERGY Energy Shot, Extr Strngth, Brry, 1.93oz, PK4 (701243)
- MONARCH Cheesecloth Boxes Grade 90 BLEACHED (N060-W38A)
- MONARCH Cheesecloth Boxes Grade 50 UNBLEACHED (N060-W36U)
- MONARCH Cheesecloth Boxes Grade 40 BLEACHED (N060-W35)
- MONARCH Cheesecloth Boxes Grade 90 UNBLEACHED (N060-W38AU)
- MONARCH Cheesecloth Boxes Grade 60 BLEACHED (N060-W37B)
- MONARCH Cheesecloth Bags UNBLEACHED 2824 (N060-2824-UB)
- VOLLRATH Plastic Spooned Spatula (52116)
- Monarch Baking Utensils