Shop All Baking Utensils
Monarch
Cheesecloth
Mfr # N060-W36U-EA
Zoro # G311934923
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Product Type Cheesecloth
- Grade 50
- Material Cotton
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch
- MFR # N060-W36U-EA
- Zoro # G311934923
- Country of Origin China
- Category Baking Utensils
Dimensions
Width | 24 in |
Length | 28 in |
Details
Color | Natural |
Product Type | Cheesecloth |
Grade | 50 |
Item | Cheesecloth |
Material | Cotton |
Number of Ply | 4-Ply |
Description
Cheesecloth, Color Natural, Grade 50, Length 28 in, Material Cotton, Number of Ply 4-Ply, Product Type Cheesecloth, Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Rinse 240V/14Kw Heater (4540-121-63-38)
- VULCAN HART Burner W/Shield 20-3/4 Ci (00-700871-00004)
- WHIRLPOOL Wash Impeller (99002659)
- APW WYOTT Drawer Slide Nut 1/4-20 Nylock (88893)
- MONARCH Cheesecloth Boxes Grade 90 BLEACHED (N060-W38A)
- MONARCH Cheesecloth Boxes Grade 60 UNBLEACHED (N060-W37)
- MONARCH Cheesecloth Boxes Grade 60 BLEACHED (N060-W37B)
- MONARCH Cheesecloth Boxes Grade 50 BLEACHED (N060-W36)
- MONARCH Cheesecloth Bags UNBLEACHED 2824 (N060-2824-UB)
- MONARCH Cheesecloth Boxes Grade 50 UNBLEACHED (N060-W36U)
- DAYMARK Disposable Pastry Bag, 12 in L, PK100 (IT112792)
- Monarch Baking Utensils